AHIGL530R - Recp Single Ig 30A 125V 2P3W H/L or

Eaton

  • $29.75 (Each)
  • $29.75 (Each)

  • $1,487.50 (Per 50)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHIGL530R
Manufacturer
Eaton
Manufacturer's Part Number
AHIGL530R
Description
Recp Single Ig 30A 125V 2P3W H/L or
Eaton Locking Receptacle, #14-8 Awg, 30A, Industrial, 125V, Back and Side Wiring, Orange, Single, L5-30, Two-Pole, Three-Wire, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677149 / 00040893677149
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.75 (Each)
Standard Packaging
$1,487.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
AHIGL530R - Small Image
 
AHIGL530R - Large Image
 
AHIGL530R - Large Image
 
AHIGL530R - Large Image
 
AHIGL530R - Video
Attachments
 
 
AHIGL530R - Specification Sheet
Other Links
 
 
AHIGL530R - Other
 
AHIGL530R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
RECP SINGLE IG 30A 125V 2P3W H/L OR
Extra Long Description
EWD AHIGL530R Recp Single IG 30A 12
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Eaton locking receptacle, #14-8 AWG, 30A, Industrial, 125V, Back and side wiring, Orange, Single, L5-30, Two-pole, Three-wire, Glass-filled nylon
Product Type
Recp Single Ig 30A 125V 2P3W H/L or
Special Features
Industrial grd recepts
Additional Information
Dimensions
4.5000 IN X 2.0000 IN X 2.0000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHIGL530R
GTIN
00040893677149
UPC
040893677149
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Locking isolated ground receptacle
Packaging
Weight per each
0.31
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
NOM,UL,Federal Specification Classification 6233 01,CSA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat