AHCL520C - CCL Conn 20A 125V 2P3W-Y&BK

Eaton

  • $28.10 (Each)
  • $28.10 (Each)

  • $1,124.00 (Per 40)

In-Stock: 1 available locally (Avondale, AZ) (change location)
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
AHCL520C
Manufacturer
Eaton
Manufacturer's Part Number
AHCL520C
Description
CCL Conn 20A 125V 2P3W-Y&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 125V, Back, Yellow, Black, Ultra Grip, Nylon, L5-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755798 / 00032664755798
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.10 (Each)
Standard Packaging
$1,124.00 (Per 40)
Stock Availability
Avondale
1 (Check another store)
Phoenix
38
All Stores
546
Resources
Images
 
 
AHCL520C - Small Image
 
AHCL520C - Large Image
 
AHCL520C - Video
Attachments
 
 
AHCL520C - Specification Sheet
Other Links
 
 
AHCL520C - Other
 
AHCL520C - Other
 
AHCL520C - Other
 
AHCL520C - Other
 
AHCL520C - Other
 
AHCL520C - Other
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
CCL Conn 20A 125V 2P3W-Y&BK
Description
CCL CONN 20A 125V 2P3W-Y&BK
extra long description
EWD AHCL520C CCL Conn 20A 125V 2P3W
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 20A, Industrial, 125V, Back, Yellow, Black, Ultra grip, Nylon, L5-20, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Special Features
Industrial grd plugs & conns
Additional Information
dimensions
2.2300 IN X 2.1000 IN X 3.7100 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL520C
GTIN
00032664755798
UPC
032664755798
Taxonomies, Classifications, and Categories
Type
Color Coded Locking
Category Description
Industrial cord connectors
Packaging
Weight per each
10
Carton
1
Package
40
Uses, Certifications, and Standards
standard
cULus Listed,NOM,NAFTA,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 546

Location search:
These alternate items can be purchased instead of AHCL520C.
Jump To:

Similar Items

Similar items are close alternatives to AHCL520C, though they may not be 100% alike.

Locking Device Turnlock Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, N...
  • Our Part #: L520C
  • Avondale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L520C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($438.52) ·
L520C - Pass & Seymour/Legrand

Avondale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.85

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A ...
  • Our Part #: HBL2313
  • Avondale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2313
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,340.70) ·
HBL2313 - Hubbell Wiring Devices

Avondale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.69

Each

QTY:
Each
Add
Locking Device Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Mate...
  • Our Part #: AHL520C
  • Avondale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL520C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($475.60) ·
AHL520C - Eaton Wiring Devices

Avondale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat