AHCL1430P - CCL Plug 30A 125/250V 3P4W-or&BK

Eaton

  • $34.89 (Each)
  • $34.89 (Each)

  • $1,395.60 (Per 40)

In-Stock: 9 available locally (Kerrville, TX) (change location)
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
AHCL1430P
Manufacturer
Eaton
Manufacturer's Part Number
AHCL1430P
Description
CCL Plug 30A 125/250V 3P4W-or&BK
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 30A, Industrial, 125/250V, Back, Orange, Black, Ultra Grip, Nylon, L14-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755675 / 00032664755675
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.89 (Each)
Standard Packaging
$1,395.60 (Per 40)
Stock Availability
Kerrville
9 (Check another store)
San Antonio RDC
35
All Stores
2,294
Resources
Images
 
 
AHCL1430P - Small Image
 
AHCL1430P - Large Image
 
AHCL1430P - Video
Attachments
 
 
AHCL1430P - Specification Sheet
Other Links
 
 
AHCL1430P - Other
 
AHCL1430P - Other
 
AHCL1430P - Other
 
AHCL1430P - Other
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
CCL Plug 30A 125/250V 3P4W-or&BK
Long Description
Eaton Arrow Hart Color Coded Locking Plug, #14-8 AWG, 30A, Industrial, 125/250V, Back, Orange, Black, Ultra grip, Nylon, L14-30, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Special Features
Industrial grd plugs & conns
Description
CCL PLUG 30A 125/250V 3P4W-OR&BK
extra long description
EWD AHCL1430P CCL Plug 30A 125/250V
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Additional Information
dimensions
2.1300 IN X 2.3000 IN X 2.9200 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL1430P
GTIN
00032664755675
UPC
032664755675
Taxonomies, Classifications, and Categories
Type
Color Coded Locking
Category Description
Industrial cord connectors
Packaging
Weight per each
0.42
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,294

Location search:

* All prices subject to change.

Begin Live Chat