AHCL1430C - CCL Conn 30A 125/250V 3P4W-or&BK

Eaton

  • $56.52 (Each)
  • $56.52 (Each)

  • $2,260.80 (Per 40)

In-Stock: 1 available locally (South Austin, TX) (change location)
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
AHCL1430C
Manufacturer
Eaton
Manufacturer's Part Number
AHCL1430C
Description
CCL Conn 30A 125/250V 3P4W-or&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 125/250V, Back, Orange, Black, Ultra Grip, Nylon, L14-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755699 / 00032664755699
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.52 (Each)
Standard Packaging
$2,260.80 (Per 40)
Stock Availability
South Austin
1 (Check another store)
Austin RDC
31
All Stores
600
Resources
Images
 
 
AHCL1430C - Small Image
 
AHCL1430C - Large Image
 
AHCL1430C - Video
Attachments
 
 
AHCL1430C - Specification Sheet
Other Links
 
 
AHCL1430C - Other
 
AHCL1430C - Other
 
AHCL1430C - Other
 
AHCL1430C - Other
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
CCL Conn 30A 125/250V 3P4W-or&BK
Description
CCL CONN 30A 125/250V 3P4W-OR&BK
extra long description
EWD AHCL1430C CCL Conn 30A 125/250V
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 30A, Industrial, 125/250V, Back, Orange, Black, Ultra grip, Nylon, L14-30, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Special Features
Industrial grd plugs & conns
Additional Information
media
Yes
dimensions
2.1300 IN X 2.3000 IN X 3.9400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL1430C
GTIN
00032664755699
UPC
032664755699
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
10
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 600

Location search:

* All prices subject to change.

Begin Live Chat