AH6808UDAC - Man Cont 20/30A 600/250VAC 2POLE B&S BK

Eaton

  • $38.87 (Each)
  • $38.87 (Each)

  • $1,943.50 (Per 50)

In-Stock: 29 available at other locations ( find a store with stock)
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
AH6808UDAC
Manufacturer
Eaton
Manufacturer's Part Number
AH6808UDAC
Description
Man Cont 20/30A 600/250VAC 2POLE B&S BK
Eaton Manual Motor Controller, #14-10 Awg, 20/30A, Industrial, Wall, 600/250V, Back and Side, Maintained Contact, Black, Open, Two-Pole, -20-65C, Single-Phase, Toggle Switch, Copper-Alloy Terminal, Brass Screw, Single-Throw, Thermoset
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
N/A
UPC/EAN/GTIN
040893123905 / 40893123905 / 00040893123905
Weight per unit
0.259 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.87 (Each)
Standard Packaging
$1,943.50 (Per 50)
Stock Availability
Conroe
0 (Find nearest stock)
Houston RDC
0
All Stores
29
Resources
Attachments
 
 
AH6808UDAC - Specification Sheet
Images
 
 
AH6808UDAC - Small Image
 
AH6808UDAC - Large Image
 
AH6808UDAC - Large Image
 
AH6808UDAC - Large Image
Other Links
 
 
AH6808UDAC - Other
 
AH6808UDAC - Other
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
MAN CONT 20/30A 600/250VAC 2POLE B&S BK
Extra Long Description
EWD AH6808UDAC Man Cont 20/30A 600/
Features
Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requireme
Long Description
Eaton manual motor controller, #14-10 AWG, 20/30A,Industrial, Wall, 600/250V, Back and side, Maintained contact, Black, Open, Two-pole, -20-65C, Single-phase, Toggle switch, Copper-alloy terminal, brass screw, Single-throw, Thermoset
Product Type
Man Cont 20/30A 600/250VAC 2POLE B&S BK
Special Features
Motor control switches, swt/encl combos
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH6808UDAC
GTIN
00040893123905
UPC
040893123905
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Manual motor controller
Packaging
Weight per each
0.259
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
cULus Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
12 View Store
Phoenix
3 View Store

A-L

Location Stock Available
Deer Valley
1 View Store
Enid
13 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of AH6808UDAC.
Jump To:

Cross Referenced

These items are similar to AH6808UDAC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH6808UDAC Eaton Wiring Devices 00040893123905
MS302 Leviton n/a
AH6810U Eaton Wiring Devices 00040893616858
HBL7832D Hubbell Wiring Device-Kellems 00783585202815
MS302-DSS Leviton 00078477374146
7802 Legrand Pass & Seymour 00078477374139
7802MD Legrand Pass & Seymour 00785007267655

* All prices subject to change.

Begin Live Chat