93152B0X - Wallplate 2G Blank Box Mount STD SS

Eaton

  • $7.41 (Each)
  • $7.41 (Each)

  • $74.10 (Per 10)

  • $741.00 (Per 100)

In-Stock: 1,784 available at other locations ( find a store with stock)
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
93152B0X
Manufacturer
Eaton
Manufacturer's Part Number
93152-BOX
Description
Wallplate 2G Blank Box Mount STD SS
Wall Plate, 2 Gang, 4.56 (W) X 4.50 (H) In, 0.032 In Thickness, Screw Mount, 302/304 Stainless Steel, Satin Brushed
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664437205 / 00032664437205
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.41 (Each)
Carton
$74.10 (Per 10)
Standard Packaging
$741.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,784
Resources
Images
 
 
93152B0X - Small Image
 
93152B0X - Large Image
 
93152B0X - Large Image
 
93152B0X - Large Image
 
93152B0X - Large Image
 
93152B0X - Large Image
 
93152B0X - Video
Other Links
 
 
93152B0X - Other
 
93152B0X - Other
 
93152B0X - Other
 
93152B0X - Other
Attachments
 
 
93152B0X - Specification Sheet
Brochures
 
 
93152B0X - Brochure
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
302/304 Stainless Steel
Number Of Gangs
2
Material, Color, and Finish
Finish
Satin Brushed
Dimensions and Weight
Thickness
0.032 in
Descriptions
Description
WALLPLATE 2G BLANK BOX MOUNT STD SS
Extra Long Description
EWD 93152-BOX Wallplate 2G Blank Bo
Features
Standard Size Wallplates - Stainless Steel Blank-Box Mounted. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Long Description
Wall Plate, 2 Gang, 4.56 (W) x 4.50 (H) in, 0.032 in Thickness, Screw Mount, 302/304 Stainless Steel, Satin Brushed
Product Type
Wall Plate
Short Description
2 Gang, Screw Mount, Wallplate, Blank
Special Features
Opening Configuration 1.31 in Width X 0.76 in Height
Additional Information
Dimensions
4.56 (W) x 4.50 (H) in
Made In USA
yes
Media
Yes
Mounting Type
Screw Mount
Package Quantity
1 CT;100 PK
Standards Met
RoHS Compliant;NAFTA Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
93152B0X
GTIN
00032664437205
UPC
032664437205
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Blank wallplate
Packaging
Weight per each
0.2
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
Standard
UL Listed,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,784

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of 93152B0X.
Jump To:

Similar Items

Similar items are close alternatives to 93152B0X, though they may not be 100% alike.

Cross Referenced

These items are similar to 93152B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
93152-BOX Eaton 00032664437205
84025 Leviton 00078477431238

* All prices subject to change.

Begin Live Chat