7729WB0X - Switch Deco Combo 3-SP 15A 120/277V Comfeed WH

Eaton

  • $35.10 (Each)
  • $35.10 (Each)

  • $351.00 (Per 10)

  • $2,808.00 (Per 80)
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
7729WB0X
Manufacturer
Eaton
Manufacturer's Part Number
7729W-BOX
Description
Switch Deco Combo 3-SP 15A 120/277V Comfeed WH
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy Material, White, Screw Connection, Paddle Actuator, 1.30 (W) X 1.08 (D) X 4.19 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
N/A
UPC/GTIN
032664750410 / 00032664750410
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.10 (Each)
Carton
$351.00 (Per 10)
Standard Packaging
$2,808.00 (Per 80)
Stock Availability
Local Store
Find nearby stock
All Stores
315
Resources
Attachments
 
 
7729WB0X - Specification Sheet
Images
 
 
7729WB0X - Small Image
 
7729WB0X - Large Image
 
7729WB0X - Large Image
 
7729WB0X - Large Image
 
7729WB0X - Large Image
Brochures
 
 
7729WB0X - Brochure
Other Links
 
 
7729WB0X - Other
 
7729WB0X - Other
 
7729WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 7729WB0X.
Jump To:

Cross Referenced

These items are similar to 7729WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7729W-BOX Eaton 00032664750410
1755-2W Leviton 00078477040799
RCD113W Legrand Pass & Seymour 00785007054774
TM8111-WCC Legrand Pass & Seymour 00785007009330

* All prices subject to change.

Begin Live Chat