7728WB0X - Switch Deco Combo SP/SP 15A 120/277V WH

Eaton

  • $23.61 (Each)
  • $23.61 (Each)

  • $236.10 (Per 10)

  • $1,888.80 (Per 80)

In-Stock: 7 available locally (Nacogdoches, TX) ( change location)
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
7728WB0X
Manufacturer
Eaton
Manufacturer's Part Number
7728W-BOX
Description
Switch Deco Combo SP/SP 15A 120/277V WH
Combination Switch, 15 A, 120/277 V Ac, White, Steel (Mounting Strap) Material, Zinc Plated, 1 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664750342 / 00032664750342
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.61 (Each)
Carton
$236.10 (Per 10)
Standard Packaging
$1,888.80 (Per 80)
Stock Availability
Nacogdoches
7 (Check another store)
All Stores
2,582
Resources
Images
 
 
7728WB0X - Large Image
 
7728WB0X - Large Image
 
7728WB0X - Small Image
 
7728WB0X - Large Image
 
7728WB0X - Large Image
Other Links
 
 
7728WB0X - Other
 
7728WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Steel (Mounting Strap)
Voltage Rating
120/277 V ac
Material, Color, and Finish
Color
White
Finish
Zinc Plated
Descriptions
Description
SWITCH DECO COMBO SP/SP 15A 120/277V WH
Extra Long Description
EWD 7728W-BOX Switch Deco Comb SP/S
Features
Commercial Grade - Decorator Combination Switch/Receptacle Back & Side Wire feature the decorator design for easy, smooth actuation of the rocker pane.
Long Description
Combination Switch, 15 A, 120/277 V ac, White, Steel (Mounting Strap) Material, Zinc Plated, 1 lb
Product Type
Combination Switch
Short Description
Decorator Combination Devices, 15 A
Special Features
Switch
Additional Information
Dimensions
1.9060 IN X 1.8070 IN X 4.3510 IN
Package Quantity
1 CA;80 PK
Standards Met
UL MA
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7728W-BOX
GTIN
00032664750342
UPC
032664750342
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial grade combination switch
Packaging
Weight
1 lb
Weight per each
0.25
Carton
10
Package
80
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,582

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
7 View Store
Palestine
4 View Store
These alternate items can be purchased instead of 7728WB0X.
Jump To:

Similar Items

Similar items are close alternatives to 7728WB0X, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat