7501GYB0X - Switch Decorator SP 15A 120/277V Gy

Eaton

  • $3.57 (Each)
  • $3.57 (Each)

  • $35.70 (Per 10)

  • $178.50 (Per 50)
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
7501GYB0X
Manufacturer
Eaton
Manufacturer's Part Number
7501GY-BOX
Description
Switch Decorator SP 15A 120/277V Gy
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Thermoplastic, Heavy Duty Brass Contact Material, Gray, Screw Connection, Toggle Actuator, 1.44 (W) X 0.97 (D) X 3.81 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664627859 / 00032664627859
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.57 (Each)
Carton
$35.70 (Per 10)
Standard Packaging
$178.50 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
1,322
Resources
Images
 
 
7501GYB0X - Small Image
 
7501GYB0X - Large Image
 
7501GYB0X - Large Image
 
7501GYB0X - Large Image
Brochures
 
 
7501GYB0X - Brochure
Attachments
 
 
7501GYB0X - Specification Sheet
Other Links
 
 
7501GYB0X - Other
 
7501GYB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 7501GYB0X.
Jump To:

Cross Referenced

These items are similar to 7501GYB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7501GY-BOX Eaton 00032664627859
5601-2GY Leviton 00078477244616
TM870GRY Legrand Pass & Seymour 00785007245370

* All prices subject to change.

Begin Live Chat