736WB0X - Recp Duplex 15A 125V 2P2W STR WH

Eaton

  • $8.78 (Each)
  • $8.78 (Each)

  • $87.80 (Per 10)

  • $878.00 (Per 100)
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
736WB0X
Manufacturer
Eaton
Manufacturer's Part Number
736W-BOX
Description
Recp Duplex 15A 125V 2P2W STR WH
Duplex Receptacle, 2 Poles, 1 Gang, 3 Wires, 15 A, 125 V Ac, Wall Mount, 1 In (W) X 4.06 In (H), Thermoplastic, White, #14 to #12 Awg Wire Size, -20 °C Operating Temperature, +70 °C Operating Temperature, Tamper Resistant, Weather Resistant, High Impact Resistant
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer Pkgd Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750663 / 00032664750663
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.78 (Each)
Carton
$87.80 (Per 10)
Standard Packaging
$878.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
323
Resources
Attachments
 
 
736WB0X - Specification Sheet
Images
 
 
736WB0X - Small Image
 
736WB0X - Large Image
 
736WB0X - Large Image
 
736WB0X - Large Image
 
736WB0X - Large Image
 
736WB0X - Video
Other Links
 
 
736WB0X - Other
 
736WB0X - Other
 
736WB0X - Other
Brochures
 
 
736WB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 736WB0X.
Jump To:

Cross Referenced

These items are similar to 736WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
736W-BOX Eaton Cooper Lighting 00032664750663
223-W Leviton 00078477793725

* All prices subject to change.

Begin Live Chat