604SP - Lampholder Keyless 660W 250V Porc 1PC WH

Eaton

  • $4.61 (Each)
  • $4.61 (Each)

  • $129.08 (Per 28)

  • $258.16 (Per 56)

In-Stock: 15 available locally (Denton, TX) (change location)
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
604SP
Manufacturer
Eaton
Manufacturer's Part Number
604-SP
Description
Lampholder Keyless 660W 250V Porc 1PC WH
Ceiling Receptacle Holder, 250 V, White, High Strength Insulator Porcelain Material, 660 W, Screw Terminal, 4.50 In Diameter, Box Mount, 1.50 In Length, 1 LB;28 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664750625 / 00032664750625
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.61 (Each)
Carton
$129.08 (Per 28)
Standard Packaging
$258.16 (Per 56)
Stock Availability
Denton
15 (Check another store)
DFW RDC
33
All Stores
2,552
Resources
Images
 
 
604SP - Large Image
 
604SP - Large Image
 
604SP - Large Image
 
604SP - Large Image
 
604SP - Small Image
 
604SP - Large Image
Specifications Sheets
 
 
604SP - Specification Sheet
Attachments
 
 
604SP - Specification Sheet
Brochures
 
 
604SP - Brochure
Other Links
 
 
604SP - Other
 
604SP - Other
 
604SP - Other
 
604SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material
High Strength Insulator Porcelain
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
4.50 in
Length
1.50 in
Descriptions
Product Type
Ceiling Receptacle Holder
Description
LAMPHOLDER KEYLESS 660W 250V PORC 1PC WH
Long Description
Ceiling Receptacle Holder, 250 V, White, High Strength Insulator Porcelain Material, 660 W, Screw Terminal, 4.50 in Diameter, Box Mount, 1.50 in Length, 1 lb;28 lb
Features
Porcelain Ceiling Lampholders - Keyless feature high-strength insulator porcelain. Mounts on 4" (101.6mm) outlet boxes with breakout for 3.25" (82.55mm) box mounting. Pull chain socket interiors are removable. Pull chain devices include ball chain, 3' (0.91m) of cord, connector and end bell. Top wire versions have terminal screws backed out — ready for wiring — without removing the interior. Sockets available in two piece version to permit interior replacement, dust ring protects against plaster and dirt.
Short Description
250 V, Ceiling Receptacle Holder, White, Keyless
Special Features
With Keyless Switch
extra long description
EWD 604-SP Lampholder Keyless 660W
Additional Information
Power Rating
660 W
Mounting Type
Box Mount
package quantity
1 ct
Standards Met
UL Listed;cULus Listed to UL 496, File no. E7430;NOM 426;RoHS Compliant
Made in USA
yes
dimensions
1.8800 IN X 4.6300 IN X 4.6300 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
604-SP
GTIN
00032664750625
UPC
032664750625
Taxonomies, Classifications, and Categories
Type
Lampholder
Category Description
Miscellaneous residential devices
Packaging
Weight
1 lb;28 lb
Weight per each
28
Carton
28
Package
56
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 604SP.
Jump To:

Similar Items

Similar items are close alternatives to 604SP, though they may not be 100% alike.

Porcelain Lamp Holder, Medium Base, Incandescent Lamp, Screw Terminal, Uv Resist...
  • Our Part #: 16500
  • Denton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 16500
  • Manufacturer: Engineered Products CO.
  • Find: Similar Items
  • Pkg Sizes: 48 ($205.10) ·
16500 - Engineered Products CO.

Denton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.27

Each

QTY:
Each
Add
Bryant 5228|Bryant RL8804|Eatonwd 1174|Epco 16500|Hubllight RL8804|Hublwiring RL...
  • Our Part #: 604
  • Denton Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 604-SP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
604 - Eaton Wiring Devices

Denton Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat