5469N - Conn 20A 250V 2P3W STR Autogrip BW

Eaton

  • $51.77 (Each)
  • $51.77 (Each)

  • $517.70 (Per 10)

  • $2,588.50 (Per 50)
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
5469N
Manufacturer
Eaton
Manufacturer's Part Number
5469N
Description
Conn 20A 250V 2P3W STR Autogrip BW
Straight Blade Connector, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, #18 to #12 Awg Wire Size, Impact Resistant, Chemical Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893019109 / 00040893019109
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.77 (Each)
Carton
$517.70 (Per 10)
Standard Packaging
$2,588.50 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
427
Resources
Attachments
 
 
5469N - Specification Sheet
Images
 
 
5469N - Small Image
 
5469N - Large Image
 
5469N - Large Image
 
5469N - Large Image
 
5469N - Large Image
 
5469N - Video
Other Links
 
 
5469N - Other
 
5469N - Other
 
5469N - Other
Brochures
 
 
5469N - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat