5151WB0X - Wallplate 1G Decorator Nylon STD WH

Eaton

  • $0.98 (Each)
  • $0.98 (Each)

  • $14.69 (Per 15)

  • $97.96 (Per 100)

  • $146.94 (Per 150)

In-Stock: 10 available locally (El Paso, TX) ( change location)
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
5151WB0X
Manufacturer
Eaton
Manufacturer's Part Number
5151W-BOX
Description
Wallplate 1G Decorator Nylon STD WH
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Nylon, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664152405 / 00032664152405
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.98 (Each)
Carton
$14.69 (Per 15)
Standard Packaging
$146.94 (Per 150)
Stock Availability
El Paso
10 (Check another store)
All Stores
653
Resources
Images
 
 
5151WB0X - Small Image
 
5151WB0X - Large Image
 
5151WB0X - Video
Attachments
 
 
5151WB0X - Specification Sheet
Brochures
 
 
5151WB0X - Brochure
Other Links
 
 
5151WB0X - Other
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
WALLPLATE 1G DECORATOR NYLON STD WH
Product Type
Wallplate 1G Decorator Nylon STD WH
extra long description
EWD 5151W-BOX Wallplate 1G Decorato
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Nylon, Single- gang, Standard, ED Box
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0600 IN X 2.7500 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5151W-BOX
GTIN
00032664152405
UPC
032664152405
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.038
Carton
15
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5151WB0X.
Jump To:

Similar Items

Similar items are close alternatives to 5151WB0X, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • MFR Part #: TP26W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($153.08) ·
TP26W - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$0.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat