4867B0X - Plug 15A 125V 2P3W Vinyl STR Yl

Eaton

  • $8.24 (Each)
  • $8.24 (Each)

  • $82.40 (Per 10)

  • $824.00 (Per 100)

In-Stock: 7 available locally (Ruston, LA) (change location)
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
4867B0X
Manufacturer
Eaton
Manufacturer's Part Number
59840000
Description
Plug 15A 125V 2P3W Vinyl STR Yl
Polarized Plug, 15 A, 125 V Ac, 2 Poles, 3 Wires, Yellow, Vinyl Material, Screw Terminal, 0.25 to 0.66 In (Cord) Diameter, Impact Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664340901 / 00032664340901
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.24 (Each)
Carton
$82.40 (Per 10)
Standard Packaging
$824.00 (Per 100)
Stock Availability
Ruston
7 (Check another store)
West Monroe
22
All Stores
1,033
Resources
Images
 
 
4867B0X - Small Image
 
4867B0X - Large Image
 
4867B0X - Large Image
 
4867B0X - Large Image
 
4867B0X - Large Image
 
4867B0X - Video
Specifications Sheets
 
 
4867B0X - Specification Sheet
Attachments
 
 
4867B0X - Specification Sheet
Brochures
 
 
4867B0X - Brochure
Other Links
 
 
4867B0X - Other
 
4867B0X - Other
 
4867B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V ac
Material
Vinyl
Terminal Type
Screw
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Diameter
0.25 to 0.66 in (Cord)
Descriptions
Description
PLUG 15A 125V 2P3W VINYL STR YL
Short Description
15 A, 125 VAC, Polarized Plug, Yellow
Special Features
Blade Material Solid Brass;Packaging Type Box
Product Type
Polarized Plug
Long Description
Polarized Plug, 15 A, 125 V ac, 2 Poles, 3 Wires, Yellow, Vinyl Material, Screw Terminal, 0.25 to 0.66 in (Cord) Diameter, Impact Resistant
Features
Commercial Grade - Thermoplastic Vinyl Plugs Solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Vinyl angle plugs have eight possible positions for maximum convenience. Combination slot/Phillips head mounting and terminal screws ease installation with power screwdrivers
extra long description
EWD 4867-BOX Plug 15A 125V 2P3W Vin
Additional Information
Resistance Properties
Impact Resistant
package quantity
1 ct
Standards Met
Listed to UL498, File no. E15012;CSA Certified to C22.2, no. 42;NOM 426;NAFTA Compliant;RoHS Compliant
dimensions
2.5000 IN X 1.5000 IN X 1.5000 IN
media
Yes
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
59840000
GTIN
00032664340901
UPC
032664340901
Taxonomies, Classifications, and Categories
Type
Straight Blade Plug
Category Description
Residential cord connectors
Packaging
Weight per each
1
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
NEMA 5-15
Application
Commercial;Heavy Duty
standard
NOM,Federal Specification Classification 6221 02,UL,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,033

Location search:
These alternate items can be purchased instead of 4867B0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 4867B0X.

Eaton Arrow Hart Straight Blade Plug, #18-12 Awg, 15A, 125V, Back Wire, Yellow, ...
  • Our Part #: 4867
  • Ruston Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 4867-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($82.40) ·
4867 - Eaton Wiring Devices

Ruston Availability: In Stock

Total Availability: In Stock

Book Price

$8.24

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 4867B0X, though they may not be 100% alike.

Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black, Nylon Material, 1.530...
  • Our Part #: 5276BK
  • Ruston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5276BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($583.59) ·
5276BK - Pass & Seymour/Legrand

Ruston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat