270BLK - Recp Duplex 15A 125V 2P3W STR BK

Eaton

  • $1.30 (Each)
  • $1.30 (Each)

  • $12.97 (Per 10)

  • $129.69 (Per 100)
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
270BLK
Manufacturer
Eaton
Manufacturer's Part Number
270BLK
Description
Recp Duplex 15A 125V 2P3W STR BK
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.31 In Length, 0.69 In Width, 4.19 In Height, Thermoplastic, Black, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1325 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664628214 / 00032664628214
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.30 (Each)
Carton
$12.97 (Per 10)
Standard Packaging
$129.69 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
943
Resources
Attachments
 
 
270BLK - Specification Sheet
Images
 
 
270BLK - Small Image
 
270BLK - Large Image
 
270BLK - Large Image
 
270BLK - Large Image
 
270BLK - Large Image
Other Links
 
 
270BLK - Other
 
270BLK - Other
 
270BLK - Other
Brochures
 
 
270BLK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 270BLK.
Jump To:

Cross Referenced

These items are similar to 270BLK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
270BLK Eaton Cooper Lighting 00032664628214
5320-ECP Leviton 00078477135570
3232BK Legrand Pass & Seymour 00785007419399

* All prices subject to change.

Begin Live Chat