2151W - Wallplate 1G Decorator Thermoset STD WH

Eaton

  • $0.83 (Each)
  • $0.83 (Each)

  • $8.32 (Per 10)

  • $83.23 (Per 100)

  • $166.46 (Per 200)

In-Stock: 1,419 available at other locations ( find a store with stock)
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
2151W
Manufacturer
Eaton
Manufacturer's Part Number
2151W
Description
Wallplate 1G Decorator Thermoset STD WH
Decorator Wall Plate, 1 Gang, 2.75 (W) X 4.50 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, White, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751783 / 00032664751783
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.83 (Each)
Carton
$8.32 (Per 10)
Standard Packaging
$166.46 (Per 200)
Stock Availability
San Antonio
0 (Find nearest stock)
San Antonio RDC
0
All Stores
1,419
Resources
Attachments
 
 
2151W - Specification Sheet
Images
 
 
2151W - Small Image
 
2151W - Large Image
 
2151W - Large Image
 
2151W - Large Image
 
2151W - Large Image
Other Links
 
 
2151W - Other
 
2151W - Other
 
2151W - Other
 
2151W - Other
 
2151W - Other
 
2151W - Other
 
2151W - Other
 
2151W - Other
 
2151W - Other
Brochures
 
 
2151W - Brochure
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
Thermoset
Number Of Gangs
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.080 in
Descriptions
Description
WALLPLATE 1G DECORATOR THERMOSET STD WH
Extra Long Description
EWD 2151W Wallplate 1G Decorator Th
Features
Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided
Long Description
Decorator Wall Plate, 1 Gang, 2.75 (W) x 4.50 (H) in, 0.080 in Thickness, Screw Mount, Thermoset Material, White, 0.02 lb
Product Type
Decorator Wall Plate
Short Description
1 Gang, Screw Mount, Decorator Wall Plate, White, Standard
Special Features
Thermoset, std size
Additional Information
Dimensions
2.75 (W) x 4.50 (H) in
For Use With
Decorator
Mounting Type
Screw Mount
Package Quantity
25 CT;200 PK
Standards Met
UL 514D;cUL Listed;UL E33216;Meets Federal Specification WP-455;CSA Requirements C22.2 no. 42.1;Meets Flammability Requirements per UL 94, V2 Rated;RoHS Compliant;NAFTA Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2151WBOX
GTIN
00032664751783
UPC
032664751783
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight
0.02 lb
Weight per each
0.046
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2151W.
Jump To:

Similar Items

Similar items are close alternatives to 2151W, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat