2142W - Wallplate 1G Duplex Recp Thermoset Ovr WH

Eaton

  • $2.40 (Each)
  • $2.40 (Each)

  • $24.02 (Per 10)

  • $240.23 (Per 100)

In-Stock: 2,723 available at other locations ( find a store with stock)
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
2142W
Manufacturer
Eaton
Manufacturer's Part Number
2142W-BOX
Description
Wallplate 1G Duplex Recp Thermoset Ovr WH
Eaton Duplex Receptacle Wallplate, White, Duplex Receptacle Cutout, Thermoset, Single- Gang, Oversize, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751929 / 00032664751929
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.40 (Each)
Carton
$24.02 (Per 10)
Standard Packaging
$240.23 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,723
Resources
Images
 
 
2142W - Small Image
 
2142W - Large Image
 
2142W - Large Image
 
2142W - Large Image
 
2142W - Large Image
Attachments
 
 
2142W - Specification Sheet
Brochures
 
 
2142W - Brochure
Other Links
 
 
2142W - Other
 
2142W - Other
 
2142W - Other
 
2142W - Other
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
WALLPLATE 1G DUP RECP THERMOSET OVR WH
Extra Long Description
EWD 2142W-BOX Wallplate 1G Dup Recp
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Duplex receptacle wallplate, White, Duplex receptacle Cutout, Thermoset, Single- gang, Oversize, ED Box
Product Type
Wallplate 1G Dup Recp Thermoset Ovr WH
Special Features
Thermoset, midi and jumbo
Additional Information
Dimensions
0.0800 IN X 3.5000 IN X 5.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
2142W-BOX
GTIN
00032664751929
UPC
032664751929
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.09
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2142W.
Jump To:

Similar Items

Similar items are close alternatives to 2142W, though they may not be 100% alike.

Cross Referenced

These items are similar to 2142W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2142W-BOX Eaton 00032664751929
NPJJ8W Hubbell Wiring Device-Kellems 00883778306792
88103 Leviton 00078477440735
SPO8W Legrand Pass & Seymour 00785007681352

* All prices subject to change.

Begin Live Chat