2072W - Wallplate W/1 F Type Coax Adap Thermo Mid WH

Eaton

  • $3.63 (Each)
  • $3.63 (Each)

  • $72.66 (Per 20)

  • $363.29 (Per 100)

  • $726.58 (Per 200)

In-Stock: 749 available locally (Phoenix, AZ) (change location)
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
2072W
Manufacturer
Eaton
Manufacturer's Part Number
2072W
Description
Wallplate W/1 F Type Coax Adap Thermo Mid WH
Coaxial Jack, Single Coaxial, 1 Adapter, 1 Gang, White, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664546617 / 00032664546617
Weight per unit
0.083 L
Price & Packaging
Minimum Order Quantity
1
Unit
$3.63 (Each)
Carton
$72.66 (Per 20)
Standard Packaging
$726.58 (Per 200)
Stock Availability
Phoenix
749 (Check another store)
All Stores
1,974
Resources
Images
 
 
2072W - Small Image
 
2072W - Large Image
 
2072W - Large Image
 
2072W - Large Image
 
2072W - Large Image
 
2072W - Large Image
 
2072W - Large Image
 
2072W - Large Image
Attachments
 
 
2072W - Specification Sheet
Other Links
 
 
2072W - Other
 
2072W - Other
 
2072W - Other
 
2072W - Other
 
2072W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
White
Descriptions
Product Type
Coaxial Jack
Special Features
With Mid Size Wallplate
Long Description
Coaxial Jack, Single Coaxial, 1 Adapter, 1 Gang, White, 0.08 lb
Features
Flush Mount Wallplates with Coaxial Adapter are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satellite TVs, DVDs,
Short Description
Coaxial Jack, White, 1G, Thermoplastic
extra long description
EWD 2072W Wlplt W/1 F Type Coax Ada
Description
WALLPLATE W/1 F TYPE COAX ADAP THERMO MID WH
Additional Information
adapter type
Single Coaxial
Number of Adapters
1
package quantity
20 PK
Standards Met
RoHS Compliant
Made in USA
yes
dimensions
0.8000 IN X 3.1000 IN X 4.8000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2072W
GTIN
00032664546617
UPC
032664546617
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight
0.08 lb
Weight per each
0
Carton
20
Package
200
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2072W.
Jump To:

Cross Referenced

These items are similar to 2072W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NS751W Bryant Electric 00883778501593
2072W Eaton Wiring Devices 00032664546617
40539-MW Leviton 00078477140550
32-3043-BU GC-Waldom Electronics 00010151624635
87511 Morris 00601986875110
42-252 Philmore n/a

* All prices subject to change.

Begin Live Chat