2032WB0X - Wallplate 1G Dup Recp Thermoset Mid WH

Eaton

  • $0.85 (Each)
  • $0.85 (Each)

  • $21.24 (Per 25)

  • $84.98 (Per 100)

In-Stock: 571 available locally (McAllen, TX) (change location)
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
2032WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2032W-BOX
Description
Wallplate 1G Dup Recp Thermoset Mid WH
Arrow Hart, Receptacle Plate, Residential Application, Made In Usa, Cast Aluminum Material, Surface or Wall Mount, 1 - Gangs, 5 Outlets Special Features
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664752018 / 00032664752018
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.85 (Each)
Carton
$21.24 (Per 25)
Standard Packaging
$84.98 (Per 100)
Stock Availability
McAllen
571 (Check another store)
All Stores
158,397
Resources
Images
 
 
2032WB0X - Small Image
 
2032WB0X - Large Image
 
2032WB0X - Video
Specifications Sheets
 
 
2032WB0X - Specification Sheet
Attachments
 
 
2032WB0X - Specification Sheet
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
Cast Aluminum
Number of Gangs
1
Descriptions
Product Type
Receptacle Plate
Wall Plate Insulation Gasket
Long Description
ARROW HART, Receptacle Plate, Residential Application, Made in USA, Cast Aluminum Material, Surface or Wall Mount, 1 - Gangs, 5 Outlets Special Features
Special Features
5 Outlets
Short Description
Receptacle Plate, 1G, White, 1 CT
Description
WALLPLATE 1G DUP RECP THERMOSET MID WH
extra long description
EWD 2032W-BOX Wallplate 1G Dup Recp
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
Mounting Type
Surface or Wall Mount
package quantity
1 ct
Made in USA
yes
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
2032W-BOX
GTIN
00032664752018
UPC
032664752018
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.054
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2032WB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2032WB0X.

Eaton Duplex Receptacle Wallplate, White, Duplex Receptacle Cutout, Thermoset, S...
  • Our Part #: 2032W
  • McAllen Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2032W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($21.24) · 200 ($169.96) ·
2032W - Eaton Wiring Devices

McAllen Availability: In Stock

Total Availability: In Stock

Book Price

$0.85

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2032WB0X, though they may not be 100% alike.

Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.05309 LB
  • Our Part #: SP8W
  • McAllen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP8W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($17.97) · 250 ($179.72) ·
SP8W - Pass & Seymour/Legrand

McAllen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.72

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 7 In, 0.070 In Thickness, Thermoplastic, White, 0.0700 LB
  • Our Part #: SPJ8W
  • McAllen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SPJ8W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($15.49) · 200 ($154.94) ·
SPJ8W - Pass & Seymour/Legrand

McAllen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat