1877WB0X - Recp Single 20A 125V 2P3W Swire WH

Eaton

  • $3.98 (Each)
  • $3.98 (Each)

  • $398.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
1877WB0X
Manufacturer
Eaton
Manufacturer's Part Number
1877W-BOX
Description
Recp Single 20A 125V 2P3W Swire WH
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 0.83 In Width, Nylon Material, White, Tamper Resistant, Impact Resistant, Chemical Resistant
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664311703 / 00032664311703
Weight per unit
0.163 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.98 (Each)
Standard Packaging
$398.00 (Per 100)
Resources
Images
 
 
1877WB0X - Large Image
 
1877WB0X - Small Image
 
1877WB0X - Large Image
 
1877WB0X - Video
Attachments
 
 
1877WB0X - Specification Sheet
Brochures
 
 
1877WB0X - Brochure
Other Links
 
 
1877WB0X - Other
Features
Number of Wires
3
Material
Nylon
Current Rating
20 A
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
0.83 in
Descriptions
Description
RECP SINGLE 20A 125V 2P3W SWIRE WH
Product Type
single Receptacle
Long Description
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG;#10 AWG Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 0.83 in Width, Nylon Material, White, Tamper Resistant, Impact Resistant, Chemical Resistant
Features
Commercial Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Short Description
20 A, 125 V, Single Receptacle, White, NEMA 5-20R
Special Features
Wiring Type Side Wire
extra long description
EWD 1877W-BOX Recp Single 20A 125V
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #10 AWG;#10 AWG Solid (Side)
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant;Impact Resistant;Chemical Resistant
package quantity
1 ct
Standards Met
UL Listed;cULus Listed;NOM 426;NAFTA Compliant;RoHS Compliant
Made in USA
yes
dimensions
1.3100 IN X 0.8700 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1877W-BOX
GTIN
00032664311703
UPC
032664311703
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.163
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
Federal Specification Classification 6233 01,cULus Listed,NOM
You must have an account to view stock levels
These alternate items can be purchased instead of 1877WB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 1877WB0X.

Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commerc...
  • Our Part #: 1877W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1877W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($39.80) · 100 ($398.00)
1877W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.98

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 1877WB0X, though they may not be 100% alike.

Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compati...
  • Our Part #: 5351W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5351W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($60.87) · 100 ($608.68)
5351W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.09

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commerc...
  • Our Part #: 1877W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1877W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($39.80) · 100 ($398.00)
1877W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1877WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5361-W Bryant Electric 781786731219
1877W Eaton Wiring Devices 00032664311703
5361W Eaton Wiring Devices 00032664382109
HBL5361W Hubbell Wiring Device-Kellems 00783585012858
RR201W Hubbell Wiring Device-Kellems 00883778100277
5361-W Leviton 00078477498798
5801-W Leviton 00078477249208
82156 Morris 00601986821568
5351-W Legrand Pass & Seymour 00785007535150
5361-W Legrand Pass & Seymour 00785007536157
61200-W Enerlites 00883951215163

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds