13037LTWB0X - Switch Toggle 3-Way LT 15A 120V GRD WH

Eaton

  • $17.72 (Each)
  • $17.72 (Each)

  • $1,772.00 (Per 100)

In-Stock: 4 available at other locations ( find a store with stock)
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
13037LTWB0X
Manufacturer
Eaton
Manufacturer's Part Number
1303-7LTWBOX
Description
Switch Toggle 3-Way LT 15A 120V GRD WH
Eaton Toggle Switch, #14-10 Awg, 15A, Flush, 120V, Back and Side, Push Wire, Screw, White, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664519482 / 00032664519482
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.72 (Each)
Standard Packaging
$1,772.00 (Per 100)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
4
Resources
Attachments
 
 
13037LTWB0X - Specification Sheet
Images
 
 
13037LTWB0X - Small Image
 
13037LTWB0X - Large Image
 
13037LTWB0X - Large Image
 
13037LTWB0X - Large Image
Other Links
 
 
13037LTWB0X - Other
 
13037LTWB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Material
Polycarbonate
Poles
Single-pole
Voltage Rating
120 V
Descriptions
Description
SWITCH TOGGLE 3-WAY LT 15A 120V GRD WH
Extra Long Description
EWD 1303-7LTWBOX Switch Toggle 3-Wa
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Long Description
Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Back and side, push wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
Product Type
Switch Toggle 3-Way LT 15A 120V GRD WH
Special Features
Box
Additional Information
Dimensions
1.3100 IN X 0.8800 IN X 3.2800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1303-7LTWBOX
GTIN
00032664519482
UPC
032664519482
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight per each
0.125
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gainesville
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat