1212 - Recp Single Surface 50A 125/250V 3P4W BK

Eaton

  • $19.42 (Each)
  • $19.42 (Each)

  • $194.20 (Per 10)

In-Stock: 2 available locally (Carthage, TX) (change location)
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
1212
Manufacturer
Eaton
Manufacturer's Part Number
1212
Description
Recp Single Surface 50A 125/250V 3P4W BK
Single Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, 0.8700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664304309 / 00032664304309
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.42 (Each)
Standard Packaging
$194.20 (Per 10)
Stock Availability
Carthage
2 (Check another store)
Nacogdoches
1
All Stores
932
Resources
Images
 
 
1212 - Large Image
 
1212 - Large Image
 
1212 - Large Image
 
1212 - Small Image
 
1212 - Large Image
Specifications Sheets
 
 
1212 - Specification Sheet
Brochures
 
 
1212 - Brochure
Other Links
 
 
1212 - Other
 
1212 - Other
 
1212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
125/250 V ac
Number of Wires
4
Material
Polypropylene/Urea
Material, Color, and Finish
Color
Black
Descriptions
Product Type
single Receptacle
Description
RECP SINGLE SURFACE 50A 125/250V 3P4W BK
Long Description
Single Receptacle, 50 A, 125/250 V ac, 3 Poles, 4 Wires, #10 to #4 AWG Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, 0.8700 lb
Features
The Zuma 1212 is a rugged, ADA compliant recessed mounted step light for use with low voltage or line voltage incandescent lamp sources. The housing is constructed from corrosion-proof, injection-molded polycarbonate. Louvered or open faceplates are available in injection-molded polycarbonate or die-cast aluminum. All models can be mounted in non-combustible surfaces such as brick, concrete, or stone.
Short Description
50 A, 125/250 VAC, Single Receptacle, Black
Special Features
Wiring Type Back Wire
extra long description
EWD 1212 Recp Single Surface 50A 12
Additional Information
Receptacle Type
Single
Compatible Wire Size
#10 to #4 AWG
Connection Type
Screw
Mounting Type
Surface Mount
package quantity
1 CT;10 PK
Standards Met
ADA Compliant;NAFTA Compliant;RoHS Compliant
Made in USA
yes
dimensions
2.5000 IN X 5.0000 IN X 10.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1212
GTIN
00032664304309
UPC
032664304309
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Power device receptacle
Packaging
Weight
0.8700 lb
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
14-50R
standard
NOM,CSA Certified,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 932

Location search:
These alternate items can be purchased instead of 1212.
Jump To:

Similar Items

Similar items are close alternatives to 1212, though they may not be 100% alike.

Straight Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Wire Ground Con...
  • Our Part #: 3854
  • Carthage Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3854
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($556.02) ·
3854 - Pass & Seymour/Legrand

Carthage Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1212 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1212 Eaton Wiring Devices 00032664304309
55050 Leviton 00078477100257
3854 Legrand Pass & Seymour 00785007792508

* All prices subject to change.

Begin Live Chat