0SP10MV - Occsen Pir SP/3W 120/277V GRD

Eaton

  • $40.32 (Each)
  • $40.32 (Each)

  • $241.92 (Per 6)

  • $1,451.52 (Per 36)

In-Stock: 8 available locally (Rockwall, TX) ( change location)
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
0SP10MV
Manufacturer
Eaton
Manufacturer's Part Number
0SP10MV
Description
Occsen Pir SP/3W 120/277V GRD
Occupancy Sensor, 15 A, 125 V Ac, 3 W, 3.28 In Length, 1.40 In Width, 4.19 In Height, Red, -4 °F Operating Temperature, +60 °C Operating Temperature, 0.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664729379 / 00032664729379
Weight per unit
30.419 L
Price & Packaging
Minimum Order Quantity
1
Unit
$40.32 (Each)
Carton
$241.92 (Per 6)
Standard Packaging
$1,451.52 (Per 36)
Stock Availability
Rockwall
8 (Check another store)
DFW RDC
9
All Stores
139
Resources
Images
 
 
0SP10MV - Small Image
 
0SP10MV - Large Image
 
0SP10MV - Large Image
 
0SP10MV - Large Image
Attachments
 
 
0SP10MV - Specification Sheet
Brochures
 
 
0SP10MV - Brochure
Other Links
 
 
0SP10MV - Other
 
0SP10MV - Other
 
0SP10MV - Other
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
125 V ac
Current Rating
15 A
Material, Color, and Finish
Color
Red
Dimensions and Weight
Length
3.28 in
Width
1.40 in
Height
4.19 in
Descriptions
Description
OCCSEN PIR SP/3W 120/277V GRD
Product Type
Occupancy Sensor
Long Description
Occupancy Sensor, 15 A, 125 V ac, 3 W, 3.28 in Length, 1.40 in Width, 4.19 in Height, Red, -4 °F Operating Temperature, +60 °C Operating Temperature, 0.36 lb/EA
Short Description
Occupancy Sensor, 125 VAC, Red
extra long description
EWD OSP10M-V OccSen PIR SP/3W 120/2
Features
Enjoy advanced energy savings and state-of-the-art automation with Eaton’s occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you’ve left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may
Additional Information
Power Rating
3 W
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+60 °C;+140 °C
package quantity
1 CT;6 Pk
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
0SP10MV
GTIN
00032664729379
UPC
032664729379
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight
0.36 lb/EA
Weight per each
0
Carton
6
Package
36
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 0SP10MV.
Jump To:

Similar Items

Similar items are close alternatives to 0SP10MV, though they may not be 100% alike.

Occupancy Sensor, 120 to 277 V Ac, 900 to 400 SQ.FT (Major Motion Coverage);82 t...
  • MFR Part #: MS0PS6M2DVIV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($47.26) ·
MS0PS6M2DVIV - Lutron

Check local availability

Total Availability: In Stock

Book Price

$47.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat