S10N06P01P - 1KVA Buck Boost Transformer 1PH 120X240-16/32V

Eaton

  • $347.58 (Each)
  • $347.58 (Each)

Availability: Currently Out Of Stock
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
S10N06P01P
Manufacturer
Eaton
Manufacturer's Part Number
S10N06P01P
Description
1KVA Buck Boost Transformer 1PH 120X240-16/32V
Eaton, General Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 120 X 240V, Taps: None, SV: 16/32V, 115°C, 1 Kva, Al Windings, Frame: 67P, Indoor-Outdoor.
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680073601 / 00786680073601
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$347.58 (Each)
Resources
Images
 
 
S10N06P01P - Small Image
 
S10N06P01P - Large Image
 
S10N06P01P - Large Image
 
S10N06P01P - Large Image
 
S10N06P01P - Large Image
Attachments
 
 
S10N06P01P - Specification Sheet
Brochures
 
 
S10N06P01P - Brochure
Tech Bulletins
 
 
S10N06P01P - Tech Bulletin
Other Links
 
 
S10N06P01P - Other
 
S10N06P01P - Other
 
S10N06P01P - Other
 
S10N06P01P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Single-phase
connection
3C
Descriptions
Description
1KVA BUCK BOOST TRANSFORMER 1PH 120X240-16/32V
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Product Type
1KVA Buck Boost XFMR 1PH 120X240-16/32V
extra long description
ETN S10N06P01P 1KVA BUCK BOOST XFMR
Long Description
Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 120 x 240v, taps: none, sv: 16/32v, 115°c, 1 kva, al windings, frame: 67p, indoor-outdoor.
Additional Information
Primary Voltage
120 V, 240 V
Secondary Voltage
16/32 V
dimensions
6.5600 IN X 5.5300 IN X 13.0300 IN
frame
67P
design
EP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S10N06P01P
GTIN
00786680073601
UPC
786680073601
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S10N06P01P.
Jump To:

Similar Items

Similar items are close alternatives to S10N06P01P, though they may not be 100% alike.

Buck-Boost Transformer - Single Phase, 120 X 240 - 16/32V, 1kva
  • Our Part #: T113073
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T113073
  • Manufacturer: Acme Electric
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
T113073 - Acme Electric

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to S10N06P01P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T113073 Acme Electric 00047503176504
85Y035 Dongan 00782490809355
S10N06P01P Eaton 00786680073601
HS20F1B SolaHD 00783472100880
1S46F Capital Tristate 00785901876328

* All prices subject to change.

Begin Live Chat