QL2HT - Bab/QC Handle Tie For 2 1 Pole Units

Eaton

  • $4.77 (Each)
  • $4.77 (Each)

  • $47.70 (Per 10)

  • $477.00 (Per 100)

In-Stock: 7 available locally (Mesa, AZ) (change location)
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
QL2HT
Manufacturer
Eaton
Manufacturer's Part Number
QL2HT
Description
Bab/QC Handle Tie For 2 1 Pole Units
Eaton Quicklag Handle Tie, Handle Tie, Two-Pole, 1 In, Used With Bab / QC Breakers
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786685442907 / 00786685442907
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.77 (Each)
Carton
$47.70 (Per 10)
Standard Packaging
$477.00 (Per 100)
Stock Availability
Mesa
7 (Check another store)
Phoenix
107
All Stores
635
Resources
Images
 
 
QL2HT - Small Image
 
QL2HT - Large Image
 
QL2HT - Large Image
Attachments
 
 
QL2HT - Specification Sheet
Brochures
 
 
QL2HT - Brochure
Tech Bulletins
 
 
QL2HT - Tech Bulletin
Other Links
 
 
QL2HT - Other
 
QL2HT - Other
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
1 in
Descriptions
Description
BAB/QC HANDLE TIE FOR 2 1 POLE UNITS
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN QL2HT BAB/QC HANDLE TIE FOR (2)
Product Type
Bab/QC Handle Tie For (2) 1 Pole Units
Long Description
Eaton Quicklag Handle Tie,Handle tie,Two-pole,1 in,Used with BAB / QC breakers
Special Features
Used with BAB / QC breakers
Additional Information
dimensions
1.5000 IN X 0.5000 IN X 0.2500 IN
Manufacturer Information
Manufacturers Part Number
QL2HT
Brand
Eaton
GTIN
00786685442907
UPC
786685442907
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Accessory
Packaging
Weight per each
0.2
Carton
10
Package
100
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat