QBHW3090H - 3 Pole 90A QBHW BRKR

Eaton

  • $662.76 (Each)
  • $662.76 (Each)

  • $5,302.08 (Per 8)

In-Stock: 2 available locally (Nashville RDC, TN) (change location)
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
QBHW3090H
Manufacturer
Eaton
Manufacturer's Part Number
QBHW3090H
Description
3 Pole 90A QBHW BRKR
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 90A, 22 Kaic, 240V, Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679393604 / 00786679393604
Weight per unit
1.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$662.76 (Each)
Standard Packaging
$5,302.08 (Per 8)
Stock Availability
Nashville RDC
2 (Check another store)
All Stores
16
Resources
Images
 
 
QBHW3090H - Small Image
 
QBHW3090H - Large Image
 
QBHW3090H - Large Image
 
QBHW3090H - Large Image
Attachments
 
 
QBHW3090H - Specification Sheet
Brochures
 
 
QBHW3090H - Brochure
Tech Bulletins
 
 
QBHW3090H - Tech Bulletin
Other Links
 
 
QBHW3090H - Other
 
QBHW3090H - Other
 
QBHW3090H - Other
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
240 V - 240 V
Poles
3
interrupt rating
22
Descriptions
Product Type
3 Pole 90 Amp QBHW Breaker
Description
3 POLE 90A QBHW BRKR
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 90A, 22 kAIC, 240V, Bolt-on
extra long description
ETN QBHW3090H 3 Pole 90 Amp QBHW Br
Additional Information
dimensions
3.9000 IN X 3.2000 IN X 4.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
QBHW3090H
GTIN
00786679393604
UPC
786679393604
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.1499
Carton
1
Package
8
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Nashville RDC Area

Location Stock Available
Nashville RDC
2 View Store

A-L

Location Stock Available
Humble
1 View Store
Lafayette
1 View Store

M-Z

Location Stock Available
Mansfield
2 View Store
Tucson
1 View Store

* All prices subject to change.

Begin Live Chat