QBHW3045H - QBHW3045H BKR A

Eaton

  • $444.70 (Each)
  • $444.70 (Each)

  • $3,557.60 (Per 8)

In-Stock: 2 available locally (Alexandria, LA) (change location)
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
QBHW3045H
Manufacturer
Eaton
Manufacturer's Part Number
QBHW3045H
Description
QBHW3045H BKR A
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 45 A, 22 Kaic, 240 V, Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679393420 / 00786679393420
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$444.70 (Each)
Standard Packaging
$3,557.60 (Per 8)
Stock Availability
Alexandria
2 (Check another store)
All Stores
33
Resources
Images
 
 
QBHW3045H - Small Image
 
QBHW3045H - Large Image
 
QBHW3045H - Large Image
 
QBHW3045H - Large Image
Attachments
 
 
QBHW3045H - Specification Sheet
Brochures
 
 
QBHW3045H - Brochure
Tech Bulletins
 
 
QBHW3045H - Tech Bulletin
Other Links
 
 
QBHW3045H - Other
 
QBHW3045H - Other
 
QBHW3045H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
22
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
Quicklag Thermal-Magnetic CKT Breaker
Description
QBHW3045H BKR A
extra long description
ETN QBHW3045H Quicklag Thermal-Magn
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 45 A, 22 kAIC, 240 V, Bolt-on
Additional Information
dimensions
3.8000 IN X 3.3000 IN X 4.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBHW3045H
GTIN
00786679393420
UPC
786679393420
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.15
Carton
1
Package
8
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat