QBGFT2040 - QB 2P 40A 10KA Bolt-On Ground Fault W/PCB Self Tes

Eaton

  • $762.29 (Each)
  • $762.29 (Each)

  • $7,622.90 (Per 10)

In-Stock: 3 available locally (Colorado Springs, CO) (change location)
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
QBGFT2040
Manufacturer
Eaton
Manufacturer's Part Number
QBGFT2040
Description
QB 2P 40A 10KA Bolt-On Ground Fault W/PCB Self Tes
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 40A, 10 Kaic, Two-Pole, 120/240V, Common Trip, 5 Ma Trip Sensitivity, #8 Cu, #8–6 Al, QBGF
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676026741 / 00786676026741
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$762.29 (Each)
Standard Packaging
$7,622.90 (Per 10)
Stock Availability
Colorado Springs
3 (Check another store)
Denver
2
All Stores
79
Resources
Images
 
 
QBGFT2040 - Small Image
 
QBGFT2040 - Large Image
Attachments
 
 
QBGFT2040 - Specification Sheet
Brochures
 
 
QBGFT2040 - Brochure
Other Links
 
 
QBGFT2040 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
QB 2P 40A 10KA BOLT-ON GROUND FAULT W/PCB SELF TES
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,40A,10 kAIC,Two-pole,120/240V,Common trip,5 mA Trip sensitivity,#8 Cu, #8–6 Al,QBGF
Special Features
5 mA Trip Sensitivity
Product Type
QB 2P 40A Gfci, 5MA, 10kaic
extra long description
ETN QBGFT2040 QB 2P 40A GFCI, 5mA,
Additional Information
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
QBGFT2040
Brand
Eaton
GTIN
00786676026741
UPC
786676026741
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
0.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat