KPRL4X334S - KPRL4X334S Mounting Hardware

Eaton

  • $1876.36 (Each)
  • $1,876.36 (Each)
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
KPRL4X334S
Manufacturer
Eaton
Manufacturer's Part Number
KPRL4X334S
Description
KPRL4X334S Mounting Hardware
Eaton, Panelboard Connector Kit, Copper Connectors, Hardware and Instructions Mounting Brackets, Covers
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689242596 / 00786689242596
Weight per unit
10.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,876.36 (Each)
Resources
Images
 
 
KPRL4X334S - Small Image
 
KPRL4X334S - Large Image
 
KPRL4X334S - Video
Attachments
 
 
KPRL4X334S - Specification Sheet
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
Eaton's Pow-R-Line 4B distribution panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering and surge protection. Additionally, they’re designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 600 Vac, 600 Vdc and 1200 A applications.
Description
KPRL4X334S MOUNTING HARDWARE
extra long description
ETN KPRL4X334S PRL4X Conn Kit Sgl M
Product Type
PRL4X Conn Kit SGL MT 400A 3P 3PH PD3 BK
Special Features
Copper connectors, mounting brackets, covers, hardware and instructions
Long Description
Eaton, panelboard connector kit, copper connectors, hardware and instructions mounting brackets, covers
Additional Information
media
Yes
dimensions
25.8000 IN X 9.4000 IN X 4.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KPRL4X334S
GTIN
00786689242596
UPC
786689242596
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Accessory
Packaging
Weight per each
10.6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat