HMCP007C0C - HMCP Standard Mag Style W/Steel Collars

Eaton

  • $901.61 (Each)
  • $901.61 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)
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
HMCP007C0C
Manufacturer
Eaton
Manufacturer's Part Number
HMCP007C0C
Description
HMCP Standard Mag Style W/Steel Collars
Eaton Molded Case Circuit Breaker Accessory Motor Circuit Protector, Motor Circuit Protector, 7 A, Three-Pole, Frame J-K, 21-70 A, Series C, Non-Aluminum
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679150801 / 00786679150801
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$901.61 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
12
Resources
Images
 
 
HMCP007C0C - Small Image
 
HMCP007C0C - Large Image
 
HMCP007C0C - Video
Attachments
 
 
HMCP007C0C - Specification Sheet
Other Links
 
 
HMCP007C0C - Other
 
HMCP007C0C - Other
 
HMCP007C0C - Other
Brochures
 
 
HMCP007C0C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
7 A
Poles
Three-pole
Descriptions
Description
HMCP STANDARD MAG STYLE W/STEEL COLLARS
Extra Long Description
ETN HMCP007C0C HMCP STANDARD MAG ST
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory motor circuit protector, Motor circuit protector, 7 A, Three-pole, Frame J-K, 21-70 A, Series C, Non-aluminum
Product Type
HMCP Standard Mag Style W/Steel Collars
Additional Information
Dimensions
8.0000 IN X 5.0000 IN X 5.0000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMCP007C0C
GTIN
00786679150801
UPC
786679150801
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL Listed,CSA Certified,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
2 View Store

Distribution Centers

Location Stock Available
Deer Park
9 View Store
Texarkana
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HMCP007C0C.
Jump To:

Similar Items

Similar items are close alternatives to HMCP007C0C, though they may not be 100% alike.

Cross Referenced

These items are similar to HMCP007C0C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HMCP003A0C Eaton 00786679150795
HMCP007C0C Eaton 00786679150801
HMCP015E0C Eaton 00786679150818
HMCP030H1C Eaton 00786679150825
HMCPE007C0C Eaton 00786679113646
HMCPE015E0C Eaton 00786679113653
HMCPE030H1C Eaton 00786679113660
HMCPS003A0C Eaton 00786679804247
HMCPS015E0C Eaton 00786679232606
HJL36030M71LC Schneider Electric n/a

* All prices subject to change.

Begin Live Chat