GFTCB230 - BR 2 Pole 30A GFST 120/240V 10 Kaic #14-4 Awg

Eaton

  • $154.75 (Each)
  • $154.75 (Each)

  • $1,547.50 (Per 10)

In-Stock: 23 available locally (Jonesboro, AR) (change location)
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
GFTCB230
Manufacturer
Eaton
Manufacturer's Part Number
GFTCB230
Description
BR 2 Pole 30A GFST 120/240V 10 Kaic #14-4 Awg
Ground Fault Circuit Breaker, 30 A, Common Tripping Mechanism, Plug-On, #14 to #4 Awg Wire Size, 2 In Overall Height, 4.5 In Overall Length, 2.75 In Overall Width, 0.7 LB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676025980 / 00786676025980
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.75 (Each)
Standard Packaging
$1,547.50 (Per 10)
Stock Availability
Jonesboro
23 (Check another store)
Little Rock
0
All Stores
859
Resources
Images
 
 
GFTCB230 - Small Image
 
GFTCB230 - Large Image
 
GFTCB230 - Large Image
 
GFTCB230 - Large Image
Attachments
 
 
GFTCB230 - Specification Sheet
Brochures
 
 
GFTCB230 - Brochure
Other Links
 
 
GFTCB230 - Other
 
GFTCB230 - Other
 
GFTCB230 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Wire Size
#14 to #4 AWG
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
2
Dimensions and Weight
Overall Length
4.5 in
Descriptions
Product Type
Ground Fault Circuit Breaker
Description
BR 2 POLE 30A GFST 120/240V 10 KAIC #14-4 AWG
Long Description
Ground Fault Circuit Breaker, 30 A, Common Tripping Mechanism, Plug-On, #14 to #4 AWG Wire Size, 2 in Overall Height, 4.5 in Overall Length, 2.75 in Overall Width, 0.7 lb
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
2P Ground Fault Circuit Breaker, 30 A,Common Trip, Plug-On
extra long description
ETN GFTCB230 BR 2 POLE 30A GFST, 12
Additional Information
circuit breaker type
Ground Fault Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
2 in
Overall Width
2.75 in
Standards Met
IGCC Standards 4897
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
GFTCB230
GTIN
00786676025980
UPC
786676025980
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight
0.7 lb
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 489,UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GFTCB230.
Jump To:

Similar Items

Similar items are close alternatives to GFTCB230, though they may not be 100% alike.

Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breaker...
  • Our Part #: BRN230GF
  • Jonesboro Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRN230GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($234.72) ·
BRN230GF - Eaton Corp

Jonesboro Availability: In Stock

Total Availability: In Stock

Book Price

$234.72

Each

QTY:
Each
Add
Eaton CUHGFCB230|Geindust GTHQL2130GF1|Grainger 1D355|Schneider HOM230GFI|Square...
  • Our Part #: GFCB230
  • Jonesboro Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GFCB230
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
GFCB230 - Eaton Corp

Jonesboro Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat