FH51 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)
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
FH51
Manufacturer
Eaton
Manufacturer's Part Number
FH51
Description
Heater A
Eaton A200/B100 Heater, Used With Starter Sizes 1, and 2, A200/B100 Heater, Nema, Ambient 24.0-26.2, 27.7-30.3A, Non-Comp 22.3-24.3, 26.3-28.8A, Used With Starter Sizes 1, and 2, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670393 / 00786678670393
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Resources
Images
 
 
FH51 - Small Image
 
FH51 - Large Image
 
FH51 - Large Image
 
FH51 - Large Image
 
FH51 - Large Image
 
FH51 - Large Image
 
FH51 - Large Image
Attachments
 
 
FH51 - Specification Sheet
Other Links
 
 
FH51 - Other
 
FH51 - Other
 
FH51 - Other
 
FH51 - Other
 
FH51 - Other
 
FH51 - Other
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
HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Product Type
FH Heater 22.90-24.50a
extra long description
ETN FH51 FH HEATER 22.90-24.50A
Special Features
Used with Starter Sizes 1, and 2
Long Description
Eaton A200/B100 heater, Used with Starter Sizes 1, and 2, A200/B100 Heater, NEMA, Ambient 24.0-26.2, 27.7-30.3A, Non-Comp 22.3-24.3, 26.3-28.8A, Used with Starter Sizes 1, and 2, Type A and B, Thermal and Fast Trip
Additional Information
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
FH51
GTIN
00786678670393
UPC
786678670393
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat