FH44 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

  • $889.40 (Per 10)

In-Stock: 6 available locally (Pecos, TX) (change location)
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
FH44
Manufacturer
Eaton
Manufacturer's Part Number
FH44
Description
Heater A
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 12.5-13.5, 14.4-15.7A, Non-Comp 11.6-12.6, 14.1-15.3A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670188 / 00786678670188
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Standard Packaging
$889.40 (Per 10)
Stock Availability
Pecos
6 (Check another store)
Odessa
3
All Stores
48
Resources
Images
 
 
FH44 - Small Image
 
FH44 - Large Image
 
FH44 - Large Image
 
FH44 - Large Image
 
FH44 - Large Image
Attachments
 
 
FH44 - Specification Sheet
Other Links
 
 
FH44 - Other
 
FH44 - Other
 
FH44 - Other
 
FH44 - Other
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
HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Long Description
Eaton A200/B100 heater, Used with Starter Sizes 0,1, and 2, A200/B100 Heater, NEMA, Ambient 12.5-13.5, 14.4-15.7A, Non-Comp 11.6-12.6, 14.1-15.3A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip
Special Features
Used with Starter Sizes 0,1, and 2
Product Type
FH Heater 13.60-14.90a
extra long description
ETN FH44 FH HEATER 13.60-14.90A
Additional Information
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Manufacturers Part Number
FH44
Brand
Eaton
GTIN
00786678670188
UPC
786678670188
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48

Location search:
These alternate items can be purchased instead of FH44.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FH44.

Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, N...
  • Our Part #: FH44
  • Pecos Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FH44
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($88.94) ·
FH44 - Eaton Corp

Pecos Availability: In Stock

Total Availability: In Stock

Book Price

$88.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat