FH42 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

  • $889.40 (Per 10)

In-Stock: 11 available locally (Nacogdoches, TX) (change location)
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
FH42
Manufacturer
Eaton
Manufacturer's Part Number
FH42
Description
Heater A
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 10.4-11.3, 12.0-13.1A, Non-Comp 9.6-10.5, 11.8-12.7A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670126 / 00786678670126
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Standard Packaging
$889.40 (Per 10)
Stock Availability
Nacogdoches
11 (Check another store)
All Stores
62
Resources
Images
 
 
FH42 - Small Image
 
FH42 - Large Image
 
FH42 - Large Image
 
FH42 - Large Image
 
FH42 - Large Image
 
FH42 - Large Image
 
FH42 - Large Image
 
FH42 - Large Image
Attachments
 
 
FH42 - Specification Sheet
Other Links
 
 
FH42 - Other
 
FH42 - Other
 
FH42 - Other
 
FH42 - Other
 
FH42 - Other
 
FH42 - Other
 
FH42 - Other
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
Eaton A200/B100 heater, Used with Starter Sizes 0,1, and 2, A200/B100 Heater, NEMA, Ambient 10.4-11.3, 12.0-13.1A, Non-Comp 9.6-10.5, 11.8-12.7A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip
Special Features
Used with Starter Sizes 0,1, and 2
Description
HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Product Type
FH Heater 11.40-12.20a
extra long description
ETN FH42 FH HEATER 11.40-12.20A
Additional Information
dimensions
2.1000 IN X 1.4000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Manufacturers Part Number
FH42
Brand
Eaton
GTIN
00786678670126
UPC
786678670126
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat