FH32 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FH32
Manufacturer
Eaton
Manufacturer's Part Number
FH32
Description
Heater A
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 4.08-4.39, 4.72-5.14A, Non-Comp 3.80-4.11, 4.62-4.9A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Slang Terms

Categories
Motor Controls - Thermal Overld Heater Elements
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678629834 / 00786678629834
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Resources
Images
 
 
FH32 - Small Image
 
FH32 - Large Image
 
FH32 - Large Image
 
FH32 - Large Image
 
FH32 - Large Image
Attachments
 
 
FH32 - Specification Sheet
Other Links
 
 
FH32 - Other
 
FH32 - Other
 
FH32 - Other
 
FH32 - Other
Descriptions
Description
HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Long Description
Eaton A200/B100 heater, Used with Starter Sizes 0,1, and 2, A200/B100 Heater, NEMA, Ambient 4.08-4.39, 4.72-5.14A, Non-Comp 3.80-4.11, 4.62-4.9A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip
Special Features
Used with Starter Sizes 0,1, and 2
Product Type
FH Heater 4.82-5.26a
extra long description
ETN FH32 FH HEATER 4.82-5.26A
Additional Information
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Manufacturers Part Number
FH32
Brand
Eaton
GTIN
00786678629834
UPC
786678629834
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CSA Certified
You must have an account to view stock levels
There were no add-on items found for FH32.

* All prices subject to change.

false