DK3400 - Type DK BRKR 3P 400A 240VAC Max 65KAIC @ 240V

Eaton

  • $4508.56 (Each)
  • $4,508.56 (Each)
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
DK3400
Manufacturer
Eaton
Manufacturer's Part Number
DK3400
Description
Type DK BRKR 3P 400A 240VAC Max 65KAIC @ 240V
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, DK, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 400 A, 240 Vac, 250 VDC, 65 Kaic At 240 Vac, 10 Kaic At 250 VDC, Aluminum, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679044155 / 00786679044155
Weight per unit
13.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,508.56 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Other Links
 
 
DK3400 - Other
 
DK3400 - Other
 
DK3400 - Other
 
DK3400 - Other
 
DK3400 - Other
Brochures
 
 
DK3400 - Brochure
Images
 
 
DK3400 - Small Image
 
DK3400 - Large Image
 
DK3400 - Large Image
 
DK3400 - Large Image
Attachments
 
 
DK3400 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of DK3400.
Jump To:

Cross Referenced

These items are similar to DK3400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DK3400 Eaton 00786679044155
KD3400 Eaton 00786679349199
KDB3300W Eaton 00786679612125
KDB3400 Eaton 00786679349397
5B925 WW GRAINGER n/a
NZM10400NZM400 Klockner Moeller n/a
140UK3D3D40 Rockwell Automation n/a
LHL36400 Schneider Electric 00785901339380
JXD23B400L Siemens 00783643009394
NJG3B400 Siemens 00783643585447

* All prices subject to change.

Begin Live Chat