CL120 - Type CL BRKR 20A/1POLE 120/240V 10K-Classified 1"

Eaton

  • $15.06 (Each)
  • $15.06 (Each)

  • $150.60 (Per 10)

  • $753.00 (Per 50)

In-Stock: 17 available locally (Lenexa, KS) (change location)
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
CL120
Manufacturer
Eaton
Manufacturer's Part Number
CL120
Description
Type CL BRKR 20A/1POLE 120/240V 10K-Classified 1"
Standard Trip Circuit Breaker, 20 A, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676011556 / 00786676011556
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.06 (Each)
Carton
$150.60 (Per 10)
Standard Packaging
$753.00 (Per 50)
Stock Availability
Lenexa
17 (Check another store)
All Stores
3,152
Resources
Images
 
 
CL120 - Small Image
 
CL120 - Large Image
Attachments
 
 
CL120 - Specification Sheet
Brochures
 
 
CL120 - Brochure
Other Links
 
 
CL120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
1
Dimensions and Weight
Overall Length
3 in
Descriptions
Long Description
Standard Trip Circuit Breaker, 20 A, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width
Product Type
Standard Trip Circuit Breaker
Features
Eaton UL classified Replacement Circuit Breakersare available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboar
Short Description
Standard Trip Circuit Breaker, 20 A, 120/240 VAC
extra long description
ETN CL120 CL bkr 20A/1Pole 120/240V
Description
TYPE CL BRKR 20A/1POLE 120/240V 10K-CLASSIFIED 1"
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
dimensions
3.0000 IN X 1.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CL120
GTIN
00786676011556
UPC
786676011556
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
1" Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,152

Location search:

M-Z

Location Stock Available
Mansfield
8 View Store
Marble Falls
27 View Store
Marietta
36 View Store
Marshall
4 View Store
McKinney
1 View Store
Mesa
10 View Store
Mineral Wells
3 View Store
Monroe
4 View Store
Moore
18 View Store
Mt. Pleasant
9 View Store
N Little Rock
2 View Store
N. San Antonio
17 View Store
Nashville
8 View Store
Natchitoches
4 View Store
New Braunfels
12 View Store
Newnan
21 View Store
North Austin
15 View Store
North Fort Worth
7 View Store
Palestine
4 View Store
Pampa
3 View Store
Paris
8 View Store
Pearland
7 View Store
Pearsall
9 View Store
Pecos
8 View Store
Pine Bluff
6 View Store
Pineville
7 View Store
Plainview
9 View Store
Plano
3 View Store
Pleasanton
16 View Store
Prescott Valley
6 View Store
Prosper
1 View Store
Rockwall
20 View Store
Rogers
34 View Store
Rome
13 View Store
Roswell
11 View Store
Round Rock
10 View Store
Russellville
5 View Store
Ruston
7 View Store
San Angelo
2 View Store
San Antonio
7 View Store
San Marcos
31 View Store
Shawnee
4 View Store
Sherman
23 View Store
Shreveport
11 View Store
Siloam Springs
17 View Store
South Austin
14 View Store
Stephenville
10 View Store
Stillwater
8 View Store
Stockbridge
46 View Store
Sulphur
3 View Store
Sulphur Springs
13 View Store
Sweetwater
8 View Store
Temple
2 View Store
Terrell
7 View Store
Tomball
7 View Store
Tucson
1 View Store
Uvalde
23 View Store
Vidalia
9 View Store
Waco
16 View Store
Waxahachie
15 View Store
Weatherford
1 View Store
West Dallas
8 View Store
West Ft. Worth
2 View Store
Wichita Falls
20 View Store
Yukon
9 View Store
These alternate items can be purchased instead of CL120.
Jump To:

Cross Referenced

These items are similar to CL120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MP120 Eaton Crouse-Hinds n/a
CL120 Eaton 00786676011556
THQL1120 GENERAL ELECTRIC 00783164012866
MP120 Murray Feiss Lighting n/a
HOM120 Schneider Electric 00785901065210
Q120 Siemens 00783643148192
TB120 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat