C0350E2A - 350 Va Mte CTRL XFRMR 240X480V-120V

Eaton

  • $148.43 (Each)
  • $148.43 (Each)

In-Stock: 10 available at other locations ( find a store with stock)
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
C0350E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0350E2A
Description
350 Va Mte CTRL XFRMR 240X480V-120V
Eaton Type Mte Industrial Control Transformer, Cu Magnet Wire, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 350 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422669 / 00786680422669
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.43 (Each)
Stock Availability
Denton
0 (Find nearest stock)
DFW RDC
0
All Stores
10
Resources
Brochures
 
 
C0350E2A - Brochure
Other Links
 
 
C0350E2A - Other
 
C0350E2A - Other
 
C0350E2A - Other
 
C0350E2A - Other
 
C0350E2A - Other
Images
 
 
C0350E2A - Small Image
 
C0350E2A - Large Image
 
C0350E2A - Large Image
 
C0350E2A - Large Image
 
C0350E2A - Large Image
Attachments
 
 
C0350E2A - Specification Sheet
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
350 VA MTE CTRL XFRMR 240X480V-120V
Extra Long Description
ETN C0350E2A 350 VA Type MTE Contro
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton Type MTE industrial control transformer, cu magnet wire, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 55°c, 350 va
Product Type
350 Va Type Mte Control Transformer
Special Features
Primary Fuse Block
Additional Information
Dimensions
4.5600 IN X 4.5000 IN X 4.2100 IN
Kva Rating
350 VA
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
Secondary Voltage
120/115/110 V
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0350E2A
GTIN
00786680422669
UPC
786680422669
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Other
Standard
CSA Certified,cUL Certified,UL Listed,RoHS Compliant
Temperature Rating
55°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:
These alternate items can be purchased instead of C0350E2A.
Jump To:

Similar Items

Similar items are close alternatives to C0350E2A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat