C0300E1B - 300 Va Type Mte Control Transformer

Eaton

  • $448.39 (Each)
  • $448.39 (Each)

In-Stock: 1 available locally (Ft. Worth, TX) (change location)
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
C0300E1B
Manufacturer
Eaton
Manufacturer's Part Number
C0300E1B
Description
300 Va Type Mte Control Transformer
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 300 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680423048 / 00786680423048
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$448.39 (Each)
Stock Availability
Ft. Worth
1 (Check another store)
DFW RDC
0
All Stores
1
Resources
Images
 
 
C0300E1B - Small Image
 
C0300E1B - Large Image
 
C0300E1B - Large Image
 
C0300E1B - Large Image
 
C0300E1B - Large Image
Attachments
 
 
C0300E1B - Specification Sheet
Brochures
 
 
C0300E1B - Brochure
Other Links
 
 
C0300E1B - Other
 
C0300E1B - Other
 
C0300E1B - Other
 
C0300E1B - Other
 
C0300E1B - Other
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
300 Va Type Mte Control Transformer
Description
300 VA TYPE MTE CONTROL TRANSFORMER
extra long description
ETN C0300E1B 300 VA Type MTE Contro
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton Type MTE industrial control transformer, pv: 120 x 240v, taps: none, sv: 24v, 55°c, 300 va
Additional Information
Primary Voltage
120 x 240 V
Secondary Voltage
24 V
kva rating
300 VA
dimensions
4.5600 IN X 4.5000 IN X 4.2200 IN
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0300E1B
GTIN
00786680423048
UPC
786680423048
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
Application
Other
standard
UL Listed,CSA Certified,cUL Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available
Ft. Worth
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat