C0250E5E - 250 Va Mte CTRL XFRMR 240X480V-25X120V

Eaton

  • $205.08 (Each)
  • $205.08 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0250E5E
Manufacturer
Eaton
Manufacturer's Part Number
C0250E5E
Description
250 Va Mte CTRL XFRMR 240X480V-25X120V
Eaton Type Mte Industrial Control Transformer, PV: 200/220/440V, 208/230/460V, 240/480V, Taps: None, SV: 23/110V, 24/115V, 25/120V, 55°C, 250 Va , Cu Magnet Wire
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680420405 / 00786680420405
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$205.08 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
C0250E5E - Other
 
C0250E5E - Other
 
C0250E5E - Other
 
C0250E5E - Other
 
C0250E5E - Other
Attachments
 
 
C0250E5E - Specification Sheet
Images
 
 
C0250E5E - Small Image
 
C0250E5E - Large Image
 
C0250E5E - Large Image
 
C0250E5E - Large Image
 
C0250E5E - Large Image
Brochures
 
 
C0250E5E - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
250 VA MTE CTRL XFRMR 240X480V-25X120V
Extra Long Description
ETN C0250E5E 250 VA Type MTE Contro
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton Type MTE industrial control transformer, pv: 200/220/440v, 208/230/460v, 240/480v, taps: none, sv: 23/110v, 24/115v, 25/120v, 55°c, 250 va , cu magnet wire
Product Type
250 Va Type Mte Control Transformer
Additional Information
Dimensions
5.2360 IN X 4.4880 IN X 3.8190 IN
Kva Rating
250 VA
Primary Voltage
200/220/440 V, 208/230/460 V, 240/480 V
Secondary Voltage
23/110 V, 24/115 V, 25/120 V
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0250E5E
GTIN
00786680420405
UPC
786680420405
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Other
Standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
Temperature Rating
55°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat