BW2225 - Type BW Main BRKR 225A/2 Pole Kit 120/240V 10K

Eaton

  • $163.06 (Each)
  • $163.06 (Each)

In-Stock: 1 available locally (Leesville, LA) (change location)
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
BW2225
Manufacturer
Eaton
Manufacturer's Part Number
BW2225
Description
Type BW Main BRKR 225A/2 Pole Kit 120/240V 10K
Eaton Type BW Circuit Breaker, Plug-On Circuit Breaker, 225 A, 10 Kaic, Two-Pole, 120/240 V, BR, Plug-On, #2 Awg-300 Kcmil Cu/Al, BW, Type Ecb Unit Enclosures
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786679122556 / 00786679122556
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.06 (Each)
Stock Availability
Leesville
1 (Check another store)
Alexandria
0
All Stores
55
Resources
Images
 
 
BW2225 - Small Image
 
BW2225 - Large Image
Attachments
 
 
BW2225 - Specification Sheet
Brochures
 
 
BW2225 - Brochure
Other Links
 
 
BW2225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
2
connection
Plug-on
Descriptions
Long Description
Eaton Type BW Circuit Breaker,Plug-on circuit breaker,225 A,10 kAIC,Two-pole,120/240 V,BR,Plug-on,#2 AWG-300 kcmil Cu/Al,BW,Type ECB unit enclosures
Description
TYPE BW MAIN BRKR 225A/2 POLE KIT 120/240V 10K
Product Type
BW Main 225A/2 Pole Kit 120/240V 10K
extra long description
ETN BW2225 BW Main 225A/2 Pole Kit
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Additional Information
dimensions
6.2500 IN X 5.2500 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BW2225
GTIN
00786679122556
UPC
786679122556
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BW2225.
Jump To:

Similar Items

Similar items are close alternatives to BW2225, though they may not be 100% alike.

Base Mount Breaker, 225 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire S...
  • Our Part #: CSR2225N
  • Leesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CSR2225N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($487.56) ·
CSR2225N - Eaton Corp

Leesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$487.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BW2225 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BW2225 Eaton 00786679122556
CSR2225N Eaton 00782114106242
CUHBW2225 Eaton n/a
GTHQMV225 GENERAL ELECTRIC n/a
GTHQMV225B GENERAL ELECTRIC n/a
1D335 WW GRAINGER n/a
QOM2225VH Schneider Electric 00785901004073
MBK225A Siemens 00783643388024

* All prices subject to change.

Begin Live Chat