BRPSURGE - Type BR 2 Pole Pon Surge Arrester

Eaton

  • $106.32 (Each)
  • $106.32 (Each)

  • $1,063.20 (Per 10)

In-Stock: 7 available locally (Kerrville, TX) (change location)
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
BRPSURGE
Manufacturer
Eaton
Manufacturer's Part Number
BRPSURGE
Description
Type BR 2 Pole Pon Surge Arrester
Eaton Type BR Circuit Breaker Surge Protective Device, Two Pole, Plug-On Neutral Surge Protective Device
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786689353643 / 00786689353643
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.32 (Each)
Standard Packaging
$1,063.20 (Per 10)
Stock Availability
Kerrville
7 (Check another store)
San Antonio RDC
134
All Stores
2,994
Resources
Images
 
 
BRPSURGE - Small Image
 
BRPSURGE - Large Image
 
BRPSURGE - Large Image
 
BRPSURGE - Large Image
 
BRPSURGE - Large Image
Attachments
 
 
BRPSURGE - Specification Sheet
Brochures
 
 
BRPSURGE - Brochure
Other Links
 
 
BRPSURGE - Other
 
BRPSURGE - Other
 
BRPSURGE - Other
 
BRPSURGE - Other
 
BRPSURGE - Other
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
TYPE BR 2 POLE PON SURGE ARRESTER
Product Type
Type BR 2 Pole Pon Surge Arrester
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
extra long description
EWD BRPSURGE Type BR 2 pole PON Sur
Long Description
Eaton Type BR circuit breaker surge protective device, Two Pole, Plug-on Neutral Surge Protective Device
Additional Information
dimensions
3.6000 IN X 3.5000 IN X 2.4000 IN
Manufacturer Information
Manufacturers Part Number
BRPSURGE
Brand
Eaton
GTIN
00786689353643
UPC
786689353643
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Plug on module surge protection device
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 1449,cUL Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,994

Location search:
These alternate items can be purchased instead of BRPSURGE.
Jump To:

Similar Items

Similar items are close alternatives to BRPSURGE, though they may not be 100% alike.

Eaton Type BR Circuit Breaker Surge Protective Device, Two Pole, Plug-On Neutral...
  • Our Part #: BRPSURGE10
  • Kerrville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRPSURGE10
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($133.26) ·
BRPSURGE10 - Eaton Corp

Kerrville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$133.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat