BRP30L200G - BR Pon Loadcntr 200A Mlo 30/60 Cir. Al Bus Nema 1

Eaton

  • $290.74 (Each)
  • $290.74 (Each)

In-Stock: 3 available locally (Baytown, TX) (change location)
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
BRP30L200G
Manufacturer
Eaton
Manufacturer's Part Number
BRP30L200G
Description
BR Pon Loadcntr 200A Mlo 30/60 Cir. Al Bus Nema 1
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 200 A, X5, Aluminum, Gray, Nema 1, Metallic, 10KAIC, CSR, Surface, Flush, Nema 1, 60 Circuits, Single-Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689044084 / 00786689044084
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.74 (Each)
Stock Availability
Baytown
3 (Check another store)
Deer Park
31
All Stores
2,394
Resources
Images
 
 
BRP30L200G - Small Image
 
BRP30L200G - Large Image
 
BRP30L200G - Large Image
 
BRP30L200G - Large Image
 
BRP30L200G - Large Image
 
BRP30L200G - Large Image
Attachments
 
 
BRP30L200G - Specification Sheet
Brochures
 
 
BRP30L200G - Brochure
Other Links
 
 
BRP30L200G - Other
 
BRP30L200G - Other
 
BRP30L200G - Other
 
BRP30L200G - Other
 
BRP30L200G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240V
amperage rating
200
Phase
1
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
29.12
Height
3.88
Size
X5
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
BR PON LOADCNTR 200A MLO 30/60 CIR. AL BUS NEMA 1
Product Type
BR Pon LC 200A Mlo 30 Space Al Bus W/GRD
extra long description
ETN BRP30L200G BR PON LC 200A MLO 3
Long Description
Eaton Eaton BR main lug loadcenter, Ground bar, Main lug only, 200 A, X5, Aluminum, Gray, NEMA 1, Metallic, 10kAIC, CSR, Surface, flush, NEMA 1, 60 Circuits, Single-pole, 30 Spaces, Two hots, a neutral, and a ground, Single-phase
Special Features
Ground bar
Additional Information
number of spaces
30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP30L200G
GTIN
00786689044084
UPC
786689044084
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Mounting
Flush Mount;Surface Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,394

Location search:
These alternate items can be purchased instead of BRP30L200G.
Jump To:

Similar Items

Similar items are close alternatives to BRP30L200G, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Indoor, Main Lug Only, 200 A, X5, Aluminum, ...
  • Our Part #: BRP30L200
  • Baytown Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP30L200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($295.83) ·
BRP30L200 - Eaton Corp

Baytown Availability: Out Of Stock

Total Availability: In Stock

Book Price

$295.83

Each

QTY:
Each
Add
Main Lug Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V Ac, #1 Awg to 300...
  • Our Part #: BR3040L200G
  • Baytown Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR3040L200G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($314.85) ·
BR3040L200G - Eaton Corp

Baytown Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$314.85

Each

QTY:
Each
Add
Main Lug Load Center, 30 Spaces, 60 Circuits, 200 A, 120/240 V Ac, #1 Awg to 300...
  • Our Part #: BR3060LQN200G
  • Baytown Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR3060LQN200G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR3060LQN200G - Eaton Corp

Baytown Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat