BRP115AF - BR Combo Afci 1P 15A 10KAIC Plug-On Neutral

Eaton

  • $73.51 (Each)
  • $73.51 (Each)

  • $1,470.20 (Per 20)

In-Stock: 26 available locally (Conway, AR) (change location)
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
BRP115AF
Manufacturer
Eaton
Manufacturer's Part Number
BRP115AF
Description
BR Combo Afci 1P 15A 10KAIC Plug-On Neutral
Eaton BR Afci Circuit Breaker, Afci Combination Circuit Breaker, Ul Only, 15 A, 10 Kaic, Single-Pole, 120 V, BR, Plug-On, #14-8 Awg Cu/Al, Type BR Loadcenters, Plug-On Neutral
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689041014 / 00786689041014
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.51 (Each)
Standard Packaging
$1,470.20 (Per 20)
Stock Availability
Conway
26 (Check another store)
Little Rock
543
All Stores
20,472
Resources
Images
 
 
BRP115AF - Small Image
 
BRP115AF - Large Image
 
BRP115AF - Large Image
 
BRP115AF - Large Image
 
BRP115AF - Large Image
Attachments
 
 
BRP115AF - Specification Sheet
Brochures
 
 
BRP115AF - Brochure
Other Links
 
 
BRP115AF - Other
 
BRP115AF - Other
 
BRP115AF - Other
 
BRP115AF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120 V
amperage rating
15 A
connection
Plug-on
Poles
Single-pole
Descriptions
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Description
BR COMBO AFCI 1P 15A 10KAIC PLUG-ON NEUTRAL
Product Type
BR Af Pon 1P 15A 10KAIC Ul Only 23bit
extra long description
ETN BRP115AF BR AF PON 1P 15A 10KAI
Special Features
UL only
Long Description
Eaton BR AFCI circuit breaker, AFCI Combination circuit breaker, UL only, 15 A, 10 kAIC, Single-pole, 120 V, BR, Plug-on, #14-8 AWG Cu/Al, Type BR Loadcenters, Plug-on neutral
Additional Information
dimensions
2.5600 IN X 1.0000 IN X 1.1000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP115AF
GTIN
00786689041014
UPC
786689041014
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
AFCI circuit breakers
Packaging
Weight per each
0.38
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20,472

Location search:
These alternate items can be purchased instead of BRP115AF.
Jump To:

Similar Items

Similar items are close alternatives to BRP115AF, though they may not be 100% alike.

Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, ...
  • Our Part #: BRCAF115
  • Conway Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRCAF115
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,295.80) ·
BRCAF115 - Eaton Corp

Conway Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.79

Each

QTY:
Each
Add
Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, ...
  • Our Part #: BRCAF115QN
  • Conway Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRCAF115QN
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($64.79) ·
BRCAF115QN - Eaton Corp

Conway Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat