BR230B - Type BR BRKR 30A/2 Pole 120/240V 10K

Eaton

  • $31.56 (Each)
  • $31.56 (Each)

  • $157.80 (Per 5)

  • $789.00 (Per 25)

In-Stock: 10 available locally (Covington, LA) ( change location)
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
BR230B
Manufacturer
Eaton
Manufacturer's Part Number
BR230B
Description
Type BR BRKR 30A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676008518 / 00786676008518
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.56 (Each)
Carton
$157.80 (Per 5)
Standard Packaging
$789.00 (Per 25)
Stock Availability
Covington
10 (Check another store)
Baton Rouge
0
All Stores
60
Resources
Images
 
 
BR230B - Small Image
 
BR230B - Large Image
 
BR230B - Large Image
 
BR230B - Large Image
Attachments
 
 
BR230B - Specification Sheet
Brochures
 
 
BR230B - Brochure
Other Links
 
 
BR230B - Other
 
BR230B - Other
 
BR230B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
interrupt rating
10 kAIC
Voltage Rating
120/240 V ac
Poles
2
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
Standard Trip Circuit Breaker, 30 A, 120/240 VAC, Independent Tripping Mechanism
extra long description
ETN BR230B Type BR Breaker 30A/2 Po
Description
TYPE BR BRKR 30A/2 POLE 120/240V 10K
Special Features
Tapped molded opening, special application
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR230B
GTIN
00786676008518
UPC
786676008518
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:

Greater Baton Rouge Area

Location Stock Available
Covington
10 View Store

Distribution Centers

Location Stock Available
Austin RDC
11 View Store

A-L

Location Stock Available
Arlington Branch
9 View Store

* All prices subject to change.

Begin Live Chat