BR2125 - Type BR 120/240V, 10KA, 2P, 125A Usage As A Main Is A

Eaton

  • $130.30 (Each)
  • $130.30 (Each)

  • $651.50 (Per 5)

  • $3,257.50 (Per 25)

In-Stock: 4 available locally (Brownwood, TX) (change location)
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
BR2125
Manufacturer
Eaton
Manufacturer's Part Number
BR2125
Description
Type BR 120/240V, 10KA, 2P, 125A Usage As A Main Is A
Standard Trip Circuit Breaker, 125 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676367059 / 00786676367059
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.30 (Each)
Carton
$651.50 (Per 5)
Standard Packaging
$3,257.50 (Per 25)
Stock Availability
Brownwood
4 (Check another store)
DFW RDC
104
All Stores
2,500
Resources
Images
 
 
BR2125 - Small Image
 
Large BR2125 - Large Image
 
BR2125 - Large Image
Attachments
 
 
BR2125 - Specification Sheet
Brochures
 
 
BR2125 - Brochure
Other Links
 
 
BR2125 - Other
 
BR2125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 125 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
2P Standard Trip Circuit Breaker, 125 A, Line and Load Lug Terminal, Thermal Magnetic
Description
TYPE BR 120/240V,10KA,2P,125A USAGE AS A MAIN IS A
extra long description
ETN BR2125 BR, 2P, 125A, 10kAIC
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
2 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2125
GTIN
00786676367059
UPC
786676367059
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.8
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,500

Location search:
These alternate items can be purchased instead of BR2125.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BR2125.

Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breake...
  • Our Part #: BR2125
  • Brownwood Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR2125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($130.30) ·
BR2125 - Eaton Corp

Brownwood Availability: In Stock

Total Availability: In Stock

Book Price

$130.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR2125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR2125 Eaton 00786676367059
BRHH2125 Eaton 00786676377003
2DH08 WW GRAINGER n/a
QOH2125 Schneider Electric 00785901054887

* All prices subject to change.

Begin Live Chat