BR120ST - Type BR BRKR 20A/1 Pole 120/240V 10K W/Shunt Trip

Eaton

  • $118.56 (Each)
  • $118.56 (Each)

  • $1,185.60 (Per 10)

In-Stock: 3 available locally (Stafford, TX) (change location)
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
BR120ST
Manufacturer
Eaton
Manufacturer's Part Number
BR120ST
Description
Type BR BRKR 20A/1 Pole 120/240V 10K W/Shunt Trip
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, Q1, BR, Type BR Loadcenters, Shunt Trip Included
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676000161 / 00786676000161
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.56 (Each)
Standard Packaging
$1,185.60 (Per 10)
Stock Availability
Stafford
3 (Check another store)
Houston RDC
7
All Stores
117
Resources
Images
 
 
BR120ST - Small Image
 
BR120ST - Large Image
 
BR120ST - Large Image
 
BR120ST - Large Image
Attachments
 
 
BR120ST - Specification Sheet
Brochures
 
 
BR120ST - Brochure
Other Links
 
 
BR120ST - Other
 
BR120ST - Other
 
BR120ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Descriptions
Description
TYPE BR BRKR 20A/1 POLE 120/240V 10K W/SHUNT TRIP
Product Type
BR 20A/1 Pole 120/240V 10K W/Shunt Trip
extra long description
ETN BR120ST BR 20A/1 Pole 120/240V
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,20 A,10 kAIC,Single-pole,120/240V,BR,#14-4 AWG Cu/Al,Q1,BR,Type BR loadcenters,Shunt trip included
Special Features
Shunt Trip
Additional Information
dimensions
2.5000 IN X 1.0000 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
BR120ST
Brand
Eaton
GTIN
00786676000161
UPC
786676000161
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat