BQ240250 - BQ Quad BRKR 1-40A/2P 1-50A/2P Indep. Trip 120/240

Eaton

  • $108.52 (Each)
  • $108.52 (Each)

  • $542.60 (Per 5)

In-Stock: 4 available locally (DFW RDC, TX) (change location)
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
BQ240250
Manufacturer
Eaton
Manufacturer's Part Number
BQ240250
Description
BQ Quad BRKR 1-40A/2P 1-50A/2P Indep. Trip 120/240
Eaton BR Thermal Magnetic Circuit Breaker, Type BQ 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (1) Two-Pole 40 A, (1) Two-Pole 50 A, 10 Kaic, Four-Pole, 120/240V, BQ, Independent, #14-4 Awg Cu/Al, Q28, BQ, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676371209 / 00786676371209
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.52 (Each)
Standard Packaging
$542.60 (Per 5)
Stock Availability
DFW RDC
4 (Check another store)
All Stores
21
Resources
Images
 
 
BQ240250 - Small Image
 
BQ240250 - Large Image
Attachments
 
 
BQ240250 - Specification Sheet
Brochures
 
 
BQ240250 - Brochure
Other Links
 
 
BQ240250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
4
Descriptions
Description
BQ QUAD BRKR 1-40A/2P 1-50A/2P INDEP. TRIP 120/240
Long Description
Eaton BR thermal magnetic circuit breaker,Type BQ 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(1) Two-Pole 40 A, (1) Two-Pole 50 A,10 kAIC,Four-pole,120/240V,BQ,Independent,#14-4 AWG Cu/Al,Q28,BQ,Type BR Loadcenters
Special Features
Includes Rejection Tab feature
Product Type
BQ Quad 1-40A/2P 1-50A/2P 120/240V 10K
extra long description
ETN BQ240250 BQ Quad 1-40A/2P 1-50A
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
1.4000 IN X 3.2000 IN X 3.1000 IN
Trip Type
T194
Manufacturer Information
Manufacturers Part Number
BQ240250
Brand
Eaton
GTIN
00786676371209
UPC
786676371209
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.8
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:
These alternate items can be purchased instead of BQ240250.
Jump To:

Similar Items

Similar items are close alternatives to BQ240250, though they may not be 100% alike.

BRD Quad Breaker 1-40A/2P 1-50A/2P 120/240V 10K No
  • Our Part #: BRD240250
  • DFW RDC Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BRD240250 - Eaton Corp

DFW RDC Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat