BHT - Handle Tie Bar For 2 - 1 Pole Type BR BRKRS

Eaton

  • $10.40 (Each)
  • $10.40 (Each)

  • $52.00 (Per 5)

In-Stock: 1 available locally (Bossier City, LA) (change location)
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
BHT
Manufacturer
Eaton
Manufacturer's Part Number
BHT
Description
Handle Tie Bar For 2 - 1 Pole Type BR BRKRS
Eaton Handle Tie Bar For Type BR Circuit Breakers, Handle Lock/Tie, BR, 1 In, Quantity: 10, BR Loadcenter
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676375207 / 00786676375207
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.40 (Each)
Standard Packaging
$52.00 (Per 5)
Stock Availability
Bossier City
1 (Check another store)
All Stores
110
Resources
Images
 
 
BHT - Small Image
 
BHT - Large Image
 
BHT - Large Image
 
BHT - Large Image
 
BHT - Large Image
 
BHT - Large Image
 
BHT - Large Image
Attachments
 
 
BHT - Specification Sheet
Brochures
 
 
BHT - Brochure
Other Links
 
 
BHT - Other
 
BHT - Other
 
BHT - Other
 
BHT - Other
 
BHT - Other
 
BHT - Other
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
1 in
Descriptions
Description
HANDLE TIE BAR FOR 2 - 1 POLE TYPE BR BRKRS
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Handle Tie Bar for Type BR Circuit Breakers,Handle lock/tie,BR,1 in,Quantity: 10,BR Loadcenter
Special Features
Suitable for BR loadcenter
Product Type
Handle Tie Bar, (2) - 1 Pole Type BR BRKR
extra long description
ETN BHT Handle Tie Bar,(2) - 1 Pole
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
GTIN
00786676375207
UPC
786676375207
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 110

Location search:

* All prices subject to change.

Begin Live Chat