BAB3100H - BAB3100H BKR A

Eaton

  • $451.49 (Each)
  • $451.49 (Each)

  • $3,611.92 (Per 8)

In-Stock: 1 available locally (North Fort Worth, TX) (change location)
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
BAB3100H
Manufacturer
Eaton
Manufacturer's Part Number
BAB3100H
Description
BAB3100H BKR A
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.9 In Overall Length, 3.2 In Overall Width, 1.05 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679304006 / 00786679304006
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$451.49 (Each)
Standard Packaging
$3,611.92 (Per 8)
Stock Availability
North Fort Worth
1 (Check another store)
DFW RDC
7
All Stores
578
Resources
Images
 
 
BAB3100H - Small Image
 
BAB3100H - Large Image
 
BAB3100H - Large Image
 
BAB3100H - Large Image
 
BAB3100H - Large Image
 
BAB3100H - Video
Attachments
 
 
BAB3100H - Specification Sheet
Brochures
 
 
BAB3100H - Brochure
Other Links
 
 
BAB3100H - Other
 
BAB3100H - Other
 
BAB3100H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
240 V ac
interrupt rating
10 kAIC
Poles
3
Dimensions and Weight
Overall Length
3.9 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V ac, 4.9 in Overall Height, 3.9 in Overall Length, 3.2 in Overall Width, 1.05 lb
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Short Description
3P Thermal Magnetic Circuit Breaker, 100 A, 240 VAC
Description
BAB3100H BKR A
extra long description
ETN BAB3100H BAB3100H BKR A
Special Features
Bolt-on mounting
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Mounting Type
Bolt-On
Overall Height
4.9 in
Overall Width
3.2 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
media
Yes
dimensions
2.9000 IN X 3.0000 IN X 2.9000 IN
Manufacturer Information
Brand
Viton(R)
Eaton Corp
Manufacturers Part Number
BAB3100H
GTIN
00786679304006
UPC
786679304006
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight
1.05 lb
Weight per each
1.05
Carton
1
Package
8
Uses, Certifications, and Standards
Application
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 578

Location search:
These alternate items can be purchased instead of BAB3100H.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB3100H.

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB3100H
  • North Fort Worth Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB3100H
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($451.49) ·
BAB3100H - Eaton Corp

North Fort Worth Availability: In Stock

Total Availability: In Stock

Book Price

$451.49

Each

QTY:
Each
Add
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB3100H
  • North Fort Worth Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB3100H
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($451.49) ·
BAB3100H - Eaton Corp

North Fort Worth Availability: In Stock

Total Availability: In Stock

Book Price

$451.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB3100H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB3100 Eaton n/a
BAB3100H Eaton 00786679304006
CHB3100 Eaton 00782113112701
CUHBAB3100H Eaton n/a
GTHQB32100 GENERAL ELECTRIC n/a
THQB32100 GENERAL ELECTRIC 00783164012477
1H891 WW GRAINGER n/a
B3100 ITE n/a
BQ3B100 ITE n/a
QOB3100 Schneider Electric 00785901019718
B3100 Siemens 00783643263802
BQ3B100 Siemens 00783643102668

* All prices subject to change.

Begin Live Chat